Skip Content

Power Quality Analyzer,1.56GW,400A,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Power Quality Analyzer, 1.56GW, 400A, NIST

Price $3,960.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RH77
  • Mfr. Model # Fluke-43B-NIST
  • NSN # 6625-01-438-5312
  • UNSPSC # 41113637
  • Catalog Page # 696
  • Shipping Weight 10.1 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Quality Analyzer
  • Phase 1
  • Max. Watts 1.56GW
  • Kit Current Capability 400A
  • Max. VA 1.56GVA
  • Max. AC Amps 1250A
  • Current Accuracy +/-0.5% + 30 Digits
  • Current Channels 1
  • Max. AC Voltage 1250V
  • Voltage Accuracy +/-1% + 10 Digits
  • Voltage Channels 1
  • Calibration Frequency 40 to 70 Hz
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display Back Lighted LCD
  • Display Resolution 240 x 240
  • Harmonic Capture Range 51st
  • Min. Transient Duration 40 nS
  • Crest Factor 1 to 10
  • Safety Rating CAT II 600V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 20 Readings
  • Calibration Certificate NIST
  • Includes C120 Hard Case, Thermometer, Voltage Probe, i400s AC Current Clamp (400A), AB200 Large Jaw Alligator Clips, OC4USB Interface/Adapter Cable, SW43W FlukeView(R) Software for Windows Plus Power Quality Video, TP1 Slim Reach Test Probe Set (Flat Blade)
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.