Skip Content

SCOPEMETER 2CH 200 MHZ  SCC Cert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SCOPEMETER 2CH 200 MHZ SCC Cert

Price $5,697.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13G582
  • Mfr. Model # Fluke-190-202S/CWG
  • UNSPSC # 41113638
  • Catalog Page # 787
  • Shipping Weight 15.4 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Scopemeter
  • Bandwidth (MHz)200 MHz
  • Channels2
  • Display153mm Full Color LCD with LED Backlight
  • True RMSYes
  • Sampling Rate2.5 GS/s
  • Max./Min. Sweep Speed2 ns - 2 min/div
  • Waveform/Measurement Stored2 Recording, 15 Waveform Memories
  • Max. Record Length10k/ Channel
  • FFT AnalysisFrequency Spectrum Using FFT Analysis
  • Cursors & ZoomRanges From Full Record Overview To Zoom In UpTo Sample Level At Any Record Length
  • Real Time ClockProvides Date and Time Stamp Information For Scope Record, 100 Screen Replay Sequencesand For Trend Plot Recordings
  • Triggering ModeAutomatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth(Channel A Only), N-Cycle
  • Input Sensitivity2 mV/div to 100 V/div
  • PersistenceDigital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Out In SevenLevels
  • Glitch Capture8 ns Peak Detect On Each Channel
  • Capacitance MeasurementsN
  • InterfaceUSB
  • Safety RatingCAT III 1000V / CAT IV 600V
  • Battery TypeLi-ion
  • Battery LifeUp to 4hrs
  • Battery Pack Recharge Time (Hr.)2.5
  • FeaturesIEC 61010 1000 V Cat Iii/600 V Cat IV Safety Rating, 60 Mhz, 100 Mhz Or 200 Mhz Bandwidth With Up To 2.5 Gs/S Real-time Sampling Rate, 8ns Glitch Detect 5, 000 Digital Multimeter Fully Isolated Floating Input Channels 10,000 Sample Deep Memory Per Channe
  • Calibration CertificateY
  • IncludesPower Adapter, Li-ion Battery Pack, Red, And Blue Probe, USB cable A - B (mini), Hanging Strap Side Strap, CD Users Manual With FlukeView, ScopeMeter Software Demo Version, Calibration Certificate
  • Manufacturers Warranty Length3 Years On Main Instrument, 1 Year On Accessories
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Top Notch Thee best fluke meter (199c) I've used in my job. Able to go from DMM to O-Scope at a touch of a button. Clear and detailed display making it easier to take precise readings. Color probe "A" and "B" settings and the use of the cursors for measuring Peak-to-Peak readings in both Amplitude and Frequency. October 5, 2012
Rated 5 out of 5 by Top Notch Thee best fluke meter (199c) I've used in my job. Able to go from DMM to O-Scope at a touch of a button. Clear and detailed display making it easier to take precise readings. Color probe "A" and "B" settings and the use of the cursors for measuring Peak-to-Peak readings in both Amplitude and Frequency. October 5, 2012
  • 2015-04-25T19:42:41.378-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_13G582, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.