Skip Content

Oscilloscope Kit, 200 MHz, 2.5 GS/s close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oscilloscope Kit, 200 MHz, 2.5 GS/s

Price $5,459.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WZP4
  • Mfr. Model # Fluke-190-204/WWG
  • UNSPSC # 41113638
  • Catalog Page # 787
  • Shipping Weight 11.22 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Oscilloscope Kit
  • Bandwidth (MHz)200 MHz
  • Channels4
  • Display153 mm Full-Color LCD with LED Backlight
  • True RMSYes, Volts rms
  • Sampling Rate2.5 GS/s
  • Max./Min. Sweep Speed5 ns - 2 min/div
  • Waveform/Measurement StoredTwo Multiple Input Scoperecord Waveforms Can Be Saved Internally for Later Recall And Analysis, Direct Storage on External FlashMemory Drive Through USB Host Port.
  • Max. Record Length10k/ Channel
  • FFT AnalysisFrequencySpectrum Using FFT Analysis
  • Cursors & ZoomRanges From Full Record Overview To Zoom In UpTo Sample Level At Any Record Length
  • Real Time ClockProvides Date And Time Stamp Information For Scope Record, 100 Screen Replay SequencesAnd For Trend Plot Recordings
  • Triggering ModeAutomatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth(Channel A Only), N-Cycle
  • Input Sensitivity2 mV/div to 100 V/div
  • PersistenceDigital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Ot In Seven Levels
  • Glitch Capture8 ns Peak Detect On Each Channel
  • Capacitance MeasurementsN
  • InterfaceUSB Cable
  • Safety RatingCAT III 1000V / CAT IV 600V
  • Battery TypeLi-ion Battery
  • Battery LifeUp to 7 hrs
  • FeaturesIEC61010 1000 V Cat Iii/600 V Cat IV Safety Rating, Four Fully Isolated Floating Input Channels With Up To 2.5 Gs/S Real-time Sampling Rate, 8ns Glitch Detect, 10,000 Sample Deep Memory Per Channel for Displaying High Resolution Waveform Details, 4 Trendplot tm Traces, 4 Scoperecordtm Traces, High Capacity Li-ion Batteries Offer Up to Seven Hours Operation, Battery Access Door to Easily Swap out Batteries For Extended Operation, Two Electrically Isolated Usb Ports, Mini Usb-a For Pc Connectivity and a Usb Memory Device Port, Security Slot to Lock Down Instrument Using Standard Kensington(R) Pc Lock, Screw Insert for Standard Camera Mounting Accessories, 100 Mhz or 200 Mhz Bandwidth, Up to 2.5 Gs/S Real Time Sample Rate and Up to 400 Pico Seconds Resolution, Connect-and-viewtm to Easily Trigger on and Display Even Complex Waveforms, Trendplottm and Scoperecord(TM) to Capture or Plot
  • Calibration CertificateNo
  • IncludesBC190 Power Adapter, BP291 Double Capacity Li-ion, Battery Pack, VPS410-R Probe Red, VPS410-B Probe Blue, VPS410-G Probe Gray, VPS410-V Probe Green, USB Cable A - B (Mini), Hanging Strap, Side Strap, CD Users Manual With Flukeview, Scopemeter Software Demo Version, Statement of Calibration Practice
  • Manufacturers Warranty Length3 Years And 1 Year On Accessories
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Combines oscilloscope and digital multimeter functionality into a single, rugged IP51 housing. With advanced triggering, waveform measurement, and analysis. Includes shielded 10:1V test lead, ground lead, 2 hook clips, 3 alligator clips, banana-to-BNC adapter, rechargeable Li-ion battery pack, and charger.

• DMM and paperless recording modes
• Color display


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Top Notch Thee best fluke meter (199c) I've used in my job. Able to go from DMM to O-Scope at a touch of a button. Clear and detailed display making it easier to take precise readings. Color probe "A" and "B" settings and the use of the cursors for measuring Peak-to-Peak readings in both Amplitude and Frequency. October 5, 2012
Rated 5 out of 5 by Top Notch Thee best fluke meter (199c) I've used in my job. Able to go from DMM to O-Scope at a touch of a button. Clear and detailed display making it easier to take precise readings. Color probe "A" and "B" settings and the use of the cursors for measuring Peak-to-Peak readings in both Amplitude and Frequency. October 5, 2012
  • 2015-05-04T20:08:12.594-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6WZP4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.