Skip Content

Handheld Oscilloscope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Handheld Oscilloscope

Price $2,980.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LV87
  • Mfr. Model # FLK-123S-NIST
  • UNSPSC # 41113638
  • Catalog Page # 787
  • Shipping Weight 10.0 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Digital Oscilloscope
  • Bandwidth (MHz)20
  • Channels2
  • DisplayMonochrome LCD
  • True RMSYes
  • Sampling Rate25 MS/s
  • Max./Min. Sweep Speed10 nSec to 1 min/div
  • Waveform/Measurement Stored10
  • Max. Record Length512 Points
  • Real Time ClockYes
  • Triggering ModeConnect-and-View(TM)
  • Input Sensitivity5 mV/Div
  • InterfaceOptically Isolated RS-232
  • Safety RatingCAT III 600V
  • Battery TypeRechargeable Ni-MH
  • Battery LifeUp to 7 Hr
  • Battery Pack Recharge Time (Hr.)7
  • FeaturesMultimeter Measures AC/DC Voltage, Current, Resistance, Diode Check and Continuity
  • Calibration CertificateNIST
  • IncludesLeads, Battery And Charger, Hard Case, Software, Interface, And Instructions
  • Manufacturers Warranty Length3 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Easy to use, built like a tank. I first decided to purchase another brand costing half as much despite the fact that my other portable equipment is all FLUKE. What a mistake... it was difficult to use and broke within the FIRST WEEK! I sent it back and went with the 123 ScopeMeter. It was like coming home after being away. In summation, you get what you pay for.VERY HAPPY CUSTOMER!! June 8, 2012
Rated 5 out of 5 by Easy to use, built like a tank. I first decided to purchase another brand costing half as much despite the fact that my other portable equipment is all FLUKE. What a mistake... it was difficult to use and broke within the FIRST WEEK! I sent it back and went with the 123 ScopeMeter. It was like coming home after being away. In summation, you get what you pay for.VERY HAPPY CUSTOMER!! June 8, 2012
  • 2015-07-27T19:37:25.339-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3LV87, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.