Skip Content

Pneumatic Test Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pneumatic Test Pump

Price $839.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GXE3
  • Mfr. Model # FLUKE-700PTP-1
  • NSN # 4320-01-497-0119
  • UNSPSC # 40151501
  • Catalog Page # 712
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pneumatic Test Pump
  • For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
  • Function Pneumatic, -13.9 to 600 psi
  • Includes 1/4" NPT Male to 1/4" BSP Female Adapter, 1 Meter Hose, (2) 1/8" NPT Male Quick Connects, 1/8" NPT Female to 1/4" BSP Female Adapter, Seal Kit and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Handel with care The pump worked great right out of the box. The one issue I had with it was its not as rugged as I thought it should be. While using it in the field to calibrate a differential pressure flow meter the pump and pressure module fell landing the adjustment / bleed off valve breaking it. Thus far I've found no repair parts. October 6, 2013
  • 2016-02-06 T19:52:58.749-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2GXE3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.