Skip Content

Fiber Optic Tester,Singlemode close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Fiber Optic Tester, Singlemode

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 12N851
  • Mfr. Model # DTX-CERTIFIBER-S
  • UNSPSC # 41113717
  • Catalog Page # N/A
  • Shipping Weight 16.61 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFiber Optic Tester
  • DisplayLCD
  • ApplicationOptical Loss Length Testing
  • For Use WithSinglemode Fiber
  • FeaturesMain and Remote and Accessories
  • MeasuresPower Levels in dBm
  • Adapter TypeSC
  • WaterproofNo
  • IncludesDTX-SFM2 and One Set of SM SC/SC Test Reference Cords
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.