Skip Content

Industrial Digital Multimeter,10A,1000V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Digital Multimeter, 10A, 1000V

Price $740.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EVC3
  • Mfr. Model # FLUKE-289
  • UNSPSC # 41113630
  • Catalog Page # 766
  • Shipping Weight 4.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms500 megaohm
  • Basic DC Accuracy+/-0.025%
  • Counts50000
  • Battery TypeAA Alkaline
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range1nF to 100mF
  • Frequency Counter Range99.99 Hz to 999.99 kHz
  • Min./Max. MemoryYes
  • Peak HoldYes
  • Data LoggingYes
  • InterfaceUSB
  • Data HoldYes
  • Bar GraphYes
  • DisplayBacklit Digital - 1/4 VGA Dot Matrix
  • Auto RangingYes
  • Temp. Range-328 to 1994 Degrees F (-200 to 1090 Degrees C)
  • Special FeaturesLow Impedance Voltage, Low Ohms and Low Pass Filter for Accurate Voltage and Frequency Measurements on Adjustable Speed Motor Drives and Electrically Noisy Equipment
  • Duty Cycle0.01 to 99.99%
  • Diode TestYes
  • Auto Power OffYes
  • StandardsUL, CSA, CE
  • IncludesBatteries, Test Leads, Alligator Clips, Instructions
  • Manufacturers Warranty LengthLimited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Digital Multimeters
Rugged, high-quality meters with advanced feature sets are designed for field professionals in a wide range of applications.

Alternate Products


Rated 4.4 out of 5 by 18reviewers.
Rated 4 out of 5 by True RMS disappointing The Fluke 289 digital multimeter is very good but not excellent if one needs to make measurements of AC circuits that operate in switch mode.  For example, a basic 12 volt halogen light solid state transformer reads 10.3 volts and that is too much error for some applications.  The attached photo shows the 120 Hz waveform ... the switching frequency is 65 kHz which should be within the capability of this meter. June 6, 2014
Rated 2 out of 5 by Leaking caps? There seems to be a leaking supercapacitor issue with this meter. Otherwise it's a great meter!http://www.eevblog.com/forum/testgear/fluke-189-with-leaking-surface-mount-coin-cell/ December 6, 2013
Rated 5 out of 5 by The All In One Meter This meter is amazing for the price range. I use this everyday from trending feeders to see capacity for new additions to troubleshooting motor and motor control circuits. This meter with a clamp attachment will almost most any meters(besides speciality meters.) The dual lighted display is so clear in any to no light. The trend graphing is a huge addition for a meter in this price range. The only downside is the boot time but it is not terrible somewhere around 5 secs. I bought this meter to replace my 119 and it has been worth every penny. September 4, 2013
Rated 5 out of 5 by The All In One Meter This meter is amazing for the price range. I use this everyday from trending feeders to see capacity for new additions to troubleshooting motor and motor control circuits. This meter with a clamp attachment will almost most any meters(besides speciality meters.) The dual lighted display is so clear in any to no light. The trend graphing is a huge addition for a meter in this price range. The only downside is the boot time but it is not terrible somewhere around 5 secs. I bought this meter to replace my 119 and it has been worth every penny. September 4, 2013
Rated 5 out of 5 by There can be no other than Fluke in my company I am a long time Fluke customer, and have had a long line of Fluke products that I still use every day. I am in the generator sales/service industry. I will not allow any of my employees to have less than a Fluke 187. My 189 is a back-up, but I never have to use it unless I need two at a time. Nothing silences a noisy customer better than a nice looking print-out of what his generator will, and won't, do. I enjoy it when discussing problems with a factory and they question my numbers, and I tell them that they are from a Fluke 289, they move on to another subject.Fluke. There can be no other. October 8, 2012
Rated 5 out of 5 by There can be no other than Fluke in my company I am a long time Fluke customer, and have had a long line of Fluke products that I still use every day. I am in the generator sales/service industry. I will not allow any of my employees to have less than a Fluke 187. My 189 is a back-up, but I never have to use it unless I need two at a time. Nothing silences a noisy customer better than a nice looking print-out of what his generator will, and won't, do. I enjoy it when discussing problems with a factory and they question my numbers, and I tell them that they are from a Fluke 289, they move on to another subject.Fluke. There can be no other. October 8, 2012
Rated 5 out of 5 by Most Useful Tool in My Bag I'm an A/V system integrator and live audio veteran and am absolutely in love with this meter. Being able to have voltage measurements displayed in dBm and dBV is an absolutely indespensible tool in the field or at a show. The dBm range correlates perfectly to dBu when set to mimic a 600-ohm impedance. If I have a problem with a system input or output, in little more than the time it takes to connect the leads, I have all the info I need to point me in the right direction. With the AC mV function displaying dBm, I can actually directly measure microphone outputs (and make quick use of the readings), which is something I've pined for in a meter for quite a while. It's saved me countless head-scratching sessions.The Crest Factor function is also great for quickly checking whether an audio test signal is being distorted somewhere up-stream.I've also had it on the bench verifying performance on countless products. Trend Capture is awesome for predicting how much a setting will drift after an A/V system has been commissioned. It's nice knowing these things before a service call is ever made.I also use the 50-Ohm range in the field to check speaker systems for proper impedance loading. It's nice having that extra bit of accuracy when you're dealing with systems that have numerous loudspeakers.Adjustable display contrast on-the-fly makes for easy readings in any environment.All in all, it's an absolutely wonderful tool for what I do.I would LOVE to see a real-time graph implemented sometime in the future if it's possible. I don't like having to stop a recording and restart it to check progress.My only real complaint is that I don't have two of them! Not to say my 87V doesn't get its fair share of attention. ;) September 12, 2012
Rated 5 out of 5 by Most Useful Tool in My Bag I'm an A/V system integrator and live audio veteran and am absolutely in love with this meter. Being able to have voltage measurements displayed in dBm and dBV is an absolutely indespensible tool in the field or at a show. The dBm range correlates perfectly to dBu when set to mimic a 600-ohm impedance. If I have a problem with a system input or output, in little more than the time it takes to connect the leads, I have all the info I need to point me in the right direction. With the AC mV function displaying dBm, I can actually directly measure microphone outputs (and make quick use of the readings), which is something I've pined for in a meter for quite a while. It's saved me countless head-scratching sessions.The Crest Factor function is also great for quickly checking whether an audio test signal is being distorted somewhere up-stream.I've also had it on the bench verifying performance on countless products. Trend Capture is awesome for predicting how much a setting will drift after an A/V system has been commissioned. It's nice knowing these things before a service call is ever made.I also use the 50-Ohm range in the field to check speaker systems for proper impedance loading. It's nice having that extra bit of accuracy when you're dealing with systems that have numerous loudspeakers.Adjustable display contrast on-the-fly makes for easy readings in any environment.All in all, it's an absolutely wonderful tool for what I do.I would LOVE to see a real-time graph implemented sometime in the future if it's possible. I don't like having to stop a recording and restart it to check progress.My only real complaint is that I don't have two of them! Not to say my 87V doesn't get its fair share of attention. ;) September 12, 2012
  • 2015-05-03T20:02:47.250-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_1EVC3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.