Skip Content

Laser Distance Meter w/Case,200 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laser Distance Meter w/Case, 200 Ft

Clearance Price $83.75 / each

Price $305.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RCZ1
  • Mfr. Model # FLUKE-416D
  • UNSPSC # 41111613
  • Catalog Page # N/A
  • Shipping Weight 0.53 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaser Distance Meter
  • Indoor/OutdoorIndoor/Outdoor
  • Range0.16 to 200 ft.
  • Accuracy+/-1/16"
  • FunctionQuick Calculation of Distance, Area(square footage) and Volume
  • DisplayLCD, 3-Line w/Backlight
  • FeaturesOne-Button Operation, Automatic Shut-off, Enhanced Pythagoras Calculation for Determining Distance Indirectly From 2 or 3 Other Measurements, Storage of Last 10 Measurements, Min/Max Function, Audible On/Off Modes, IP54 Water Spray/Dust Proof Sealing
  • Battery Type(2) AAA Batteries
  • IncludesBatteries, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Invaluable tool for every & any situation There is not anyplace that the Fluke 411D Laser Distance Meter does not come in handy. Originally purchased for use at work for measuring cable runs and such.The Fluke 411D can measure almost anything large or small. Inside dimensions, hard to reach spots are a specialty.After using it for only one week I ran out to my local Fluke distributor and purchased one for myself, and one as a present for a friend. June 7, 2012
  • 2015-05-25T20:03:26.052-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3RCZ1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.