Skip Content

Laser Distance Meter, ±3/32" Accuracy, Up To 330 ft. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laser Distance Meter, ±3/32" Accuracy, Up To 330 ft. Range

Price $488.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24Y895
  • Mfr. Model # FLUKE-424D/WWG
  • UNSPSC # 41111613
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Distance Meter
  • Indoor/Outdoor Indoor/Outdoor
  • Range Up To 330 ft.
  • Accuracy +/-3/32"
  • Function Quick Calculation of Distance, Area (Square Footage) and Volume
  • Display LCD
  • Features One-Button Operation, Automatic Shut-Off, Pythagoras Calculation for Determining Distance Indirectly From Two Other Measurements, Area/Volume, Compass
  • Battery Type AAA
  • Includes (2) AAA Batteries, Users Manual on CD, Quick Start Guide, Nylon Carrying Case, 3 yr. Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by most of what being said about this instrument is true except one critical - key point. The unit is supposed to reach and measure object at 330 feet. However, the weak red laser dot cannot be seen by naked eyes beyond 50 feet outdoors with daylight, thus rendering it useless more measuring farther than that. Of course, if you work in the dark (who does?) it will rerach farther, maybe even 330 feet. SO, it needs a much more powerful aiming laser (at least 100 mW green or blue laser that one can see better). so, a much disappointment! April 16, 2013
  • 2016-05-02 T01:47:53.424-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24Y895, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.