Skip Content

Laser Distance Meter,Up To 165 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laser Distance Meter, Up To 165 ft

Price $174.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 67201 (Change)

Go

Invalid Zip Code

WICHITA branch 920

  • Item # 24Y893
  • Mfr. Model # FLUKE-414D/WWG
  • UNSPSC # 41111613
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaser Distance Meter
  • Indoor/OutdoorIndoor/Outdoor
  • RangeUp To 165 ft.
  • Accuracy+/-1/8"
  • FunctionQuick Calculation of Distance, Area (Square Footage) and Volume
  • DisplayLCD
  • FeaturesOne-Button Operation, Automatic Shut-Off, Reference/Change Units, Plus/Minus, Clear/Off
  • Battery TypeAAA
  • Includes(2) AAA Batteries, Users Manual on CD, Quick Start Guide, Nylon Carrying Case, 3 yr. Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Instantly measures up to 165 ft. with just the touch of a button. Faster and easier to use than a traditional measuring tape. Suitable for indoor and outdoor use. Bright laser aids in targeting, even from long distances. 2-line display holds reading until next button is pushed. Features automatic shut-off, reference/change units, plus/minus, clear/off, quick calculation of distance, area in square footage, and volume. Battery life for up to 3000 measurements. Ideal for use in plant management, particularly for equipment layout and installation, and for piping, exhaust, and ventilation applications. Temp. range: -13° to 158°F.

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Works great. Set up 3 ft. increments on garage floor with tape measure, most were right on target when measured with laser. One was 1/16 off, when verified with tape measure I had not marked it correctly. I love this laser, saves a lot of time when measuring for estimates. May 3, 2014
Rated 1 out of 5 by displeased is not the proper decsription I purchased a model 414-D; what a piece of junk, it seem's the lazer is extreamly under powered, it would only perform in low light situations and then the accurcy was not there. I taped the height of a wall at 8 feet and 1/2 inch, the 414D showed it at 6 feet 10 1/8 inches, I hope the 424 model is equiped with a better lazer and before I purchase it the supplier will have to prove that it will work in sun light. March 3, 2014
  • 2015-04-27T19:45:32.984-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_24Y893, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
If not, do you recommend a more reliable tool for liquid chemicals?
9 months ago
by
Read all my Q&A
 
Please wait while more information about brian12 is loaded.
Additional information about brian12 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This tool is used to measure distance between two given points. I am not sure how you would use it in regards to chemicals.

Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We want to measure the distance from the opening of a tank to the level of a liquid inside a tank and were wondering if this model can do this accurately.
10 months ago
by
Read all my Q&A
 
Please wait while more information about BR11 is loaded.
Additional information about BR11 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. The Measurement will be taken from the end of the meter until the beam is broken by a surface.

Thank you for Using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is the meter screen back lit.

1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Nooch is loaded.
Additional information about Nooch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this model does not have a backlit screen, however, models 424D and 419D do have the feature. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Nooch is loaded.
Additional information about Nooch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This meter does measure inches, and the smallest measurement it will show is 1/16th of an inch.
Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:43:23.070-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24Y893, prod, sort_default
1 of 1
  • 2015-04-27T19:43:23.072-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24Y893, prod, sort_default
1 of 1