Skip Content

Battery Operated Megohmmeter,1000VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Operated Megohmmeter, 1000VDC

Price $690.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1BE65
  • Mfr. Model # FLUKE-1507
  • UNSPSC # 41113624
  • Catalog Page # 704
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Operated Megohmmeter
  • Output Test Voltage 50/100/250/500/1000VDC
  • Insulation Resistance Range 0.01M to 10G Ohms
  • Live Circuit Detection Greater Than 30V
  • Resistance Range 0 to 20k Ohms
  • Display Multiline LCD
  • Accuracy +/-2% + 3 Digits
  • Auto Power Off Yes
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Features Save Battery Power with Auto Power Off, Read Measurements Easily with Large, Backlit Display, CAT IV 600 V Overvoltage Category Rating for Added User Protection, Remote Probe, Test Leads, Probes and Alligator Clips Included with Each Tester, Accepts Optional Fluke TPAK Magnetic Hanging SysteM Ohms to Free Your Hands for Other Work, 4 AA Alkaline Batteries (NEDA 15 A or IEC LR6) for At Least 1000 Insulation Tests
  • Earth Ground Resistance Range 0.01 to 20k Ohms
  • Power Source (4) AA Alkaline Batteries
  • Includes Remote Probe (TP165X), Test Leads (TL224), Test Probes (TP74), Alligator Clips (Red 1958654, Black 1958646), Meter Boot, Batteries and Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by Another great tool from Fluke I use many Fluke tools do to their reliability. I work in the commercial/ industrial HVAC market and Fluke have proven to be rugged. Meter is very easy to read and use. The self diag with the meter is a great tool. This meter helps me with my annuals so I have a history to look back on with my motors. June 9, 2012
Rated 5 out of 5 by Another great tool from Fluke I use many Fluke tools do to their reliability. I work in the commercial/ industrial HVAC market and Fluke have proven to be rugged. Meter is very easy to read and use. The self diag with the meter is a great tool. This meter helps me with my annuals so I have a history to look back on with my motors. June 9, 2012
Rated 5 out of 5 by Great tester, easy to use. This product is very easy to use, and it has multiple uses. That is unlike the testers of old. June 8, 2012
Rated 5 out of 5 by Great tester, easy to use. This product is very easy to use, and it has multiple uses. That is unlike the testers of old. June 8, 2012
  • 2016-02-08 T19:58:10.819-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_1BE65, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.