Skip Content

Visual IR Thermometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Visual IR Thermometer

Clearance Price $504.90 / each

Price $561.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42X216
  • Mfr. Model # FLK-VT02/WWG
  • UNSPSC # 41112210
  • Catalog Page # 863
  • Shipping Weight 3.15 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)14 to 482 Degrees F
  • Accuracy+/- 2 Degrees C or +/- 2 %
  • Emissivity0.1 to 1 Adjustable
  • IncludesHard Case,Micro SD Card,Adapter,(4) AA Batteries,Lanyard,Quick Start Guide,Smartview Analysis and Reporting Software and CD Manual
  • Battery TypeAA
  • Data HoldYes
  • DisplayLCD
  • Spectral Response6.5 to 14micron m
  • Response Time125 msec
  • TriggerYes
  • Special FeaturesPicture In Picture
  • Manufacturers Warranty Length2 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Blends visual and thermal IR images to show exactly where the hot and cold spots are. Great for electricians, electrical and HVAC contractors, and maintenance/troubleshooting applications. Images can be adjusted from full infrared to full visual in 25% steps.


Rated 4.4 out of 5 by 26reviewers.
Rated 2 out of 5 by Mabee I have the setting wrong I received the vt02 today the image with the over lay is poor I have a known draft coming from a door at my house and it shows the temp decrease but no visual change in color on the heat map. I was actually shocked to see a product made by fluke with such poor quality imaging and accuracy. April 19, 2014
Rated 5 out of 5 by Great for the Field Service Tech I use this for diagnosing bearing distress level coupled with vibration readings. Its great for showing a customer just how "hot" their bearings are running. Great tool quick scans to find possible problem spots in connections or checking for excessive friction in belted applications. I do wish the reporting software was better but its a small thing in the overall usefulness of the VT02. January 18, 2014
Rated 4 out of 5 by Works well for boiler inspections This is a great little tool to use when checking for hot spots on your boilers. Recommended. August 26, 2013
Rated 4 out of 5 by Works well for boiler inspections This is a great little tool to use when checking for hot spots on your boilers. Recommended. August 26, 2013
Rated 4 out of 5 by Useful but one bug The background temperature reverts to 68F when you power off and on again regardless what you set previously.My usage is in an environment at a constant higher BG temperature and I have to reset the BG every time I power on the unit. Is there a way to make the BG setting default to the last setting every time I power the unit on? July 11, 2013
Rated 4 out of 5 by Useful but one bug The background temperature reverts to 68F when you power off and on again regardless what you set previously.My usage is in an environment at a constant higher BG temperature and I have to reset the BG every time I power on the unit. Is there a way to make the BG setting default to the last setting every time I power the unit on? July 11, 2013
Rated 5 out of 5 by Great tool for low price We purchased this unit as a quick lab tool for engineering use. It allows us to quickly and easily see how our products heat up and dissipate heat. We can then accurately place thermocouples in the best locations to get accurate measurements.The thermal resolution is not very high, but that is one of the reasons this is prices at such a low price point. One feature that would have been nice is a usb port to get images on a computer. The micro sd card is a little inconvenient to pull images off of if you don't have a card reader handy. July 3, 2013
Rated 5 out of 5 by Great tool for low price We purchased this unit as a quick lab tool for engineering use. It allows us to quickly and easily see how our products heat up and dissipate heat. We can then accurately place thermocouples in the best locations to get accurate measurements.The thermal resolution is not very high, but that is one of the reasons this is prices at such a low price point. One feature that would have been nice is a usb port to get images on a computer. The micro sd card is a little inconvenient to pull images off of if you don't have a card reader handy. July 3, 2013
  • 2015-06-01T20:09:09.413-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_26, tr_26
  • loc_en_US, sid_42X216, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Chewie is loaded.
Additional information about Chewie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This item is an upgraded infrared thermometer. Locating areas of possible water intrusion is an application more appropriate to a thermal imager.
Thank you for using Grainger Ask and Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What is the temperature range?

2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about RSTAKAT is loaded.
Additional information about RSTAKAT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier, Temperature Measurement Range is -10 °C to +250 °C.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:04:57.928-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42X216, prod, sort_default
1 of 1
  • 2015-06-01T20:04:57.930-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42X216, prod, sort_default
1 of 1