Skip Content

IR Therm,-20 to 400F,1 In@2.5 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, -20 to 400F, 1 In@2.5 In Focus

Price $172.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YE64
  • Mfr. Model # FLUKE-FP/WWG
  • UNSPSC # 41112213
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)-20 Degrees to 400 Degrees F
  • Temp. Range (C)-30 Degrees to 200 Degrees C
  • Focus Spot Size and Distance2.5:1
  • Accuracy+/-2 Degrees F
  • EmissivityPreset for Food Service Applications
  • IncludesBattery, Quick Start Guide
  • Battery TypeAA
  • DisplayLCD
  • Resolution0.2 Degrees C
  • Spectral Response8 to 14 uM
  • Response TimeLess Than 500 msec.
  • Repeatability+/-2 Degrees F or +/-1.5%
  • Operating Temp. Range32 Degrees to 120 Degrees F
  • Special FeaturesEasy to Use and Highly Accurate, HACCP Check Lights for Instant Recognition of Safe/Unsafe Temperatures, LED Target Illumination Highlights The Entire Measurement Spot for Accurate Targeting, Hand Washable
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about gibber is loaded.
Additional information about gibber could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

It is recommeneded that you calibrate any thermometers at least once per year if not more.

Thank you for using Grainger Ask & Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Food production
Product used for:: Checking temperature of batter and ingrediants
Years purchasing from Grainger:: 2+
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Brez is loaded.
Additional information about Brez could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this unit does not include a certificate of calibration at the time of order. Standard manufacturer recalibration suggestion is every 12 months, or as your facility and processes require.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JeremyE is loaded.
Additional information about JeremyE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:46:45.849-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YE64, prod, sort_default
1 of 1
  • 2015-09-04T19:46:45.852-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YE64, prod, sort_default
1 of 1