Skip Content

IR Therm,1 In @ 12 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, 1 In @ 12 In Focus

Price $168.94 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X950
  • Mfr. Model # FLUKE-62 MAX +/WWG
  • UNSPSC # 41112213
  • Catalog Page # 863
  • Shipping Weight 1.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (C)-30 Degrees to 650 Degrees C
  • Focus Spot Size and Distance1" @ 12"
  • Accuracy1 Degrees C
  • EmissivityAdjustable 0.10 to 1.00
  • IncludesCarabiner and Manual
  • Laser SightingDual Laser
  • Battery TypeAA
  • Data HoldYes
  • Resolution0.1 Degrees C
  • Spectral Response8 to 14 uM
  • Response TimeLess Than 300 msec.
  • Repeatability+/-0.5 Degrees C
  • MemoryMin/Max
  • Operating Temp. Range0 Degrees to 50 Degrees C
  • StandardsEN/IEC 61010-1: 2001, Laser Safety FDA and EN 60825-1 Class II
  • TriggerYes
  • Special FeaturesIP54 Rating and (3) Meter Drop
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by easy to use, but I dont like the double laser. a quick single laser is easier to use rather than trying to find the center point. September 18, 2013
Rated 5 out of 5 by IR Thermometer WORKS GREAT. PREFER THIS TO OTHERS I HAVE USED. IT IS EASY TO USE..NO LEARNING CURVE, JUST POINT AND SHOOT AND VIOLA. I PREFER A GOOD NAME PRODUCT LIKE FLUKE May 29, 2013
Rated 5 out of 5 by IR Thermometer WORKS GREAT. PREFER THIS TO OTHERS I HAVE USED. IT IS EASY TO USE..NO LEARNING CURVE, JUST POINT AND SHOOT AND VIOLA. I PREFER A GOOD NAME PRODUCT LIKE FLUKE May 29, 2013
  • 2015-04-01T19:41:06.965-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_16X950, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Is it celcius only

7 months ago
by
Read all my Q&A
 
Please wait while more information about grumpymt is loaded.
Additional information about grumpymt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You may choose between Fahrenheit an Celsius.
6 months ago
by
Read all my Q&A
 
Please wait while more information about nssdiver is loaded.
Additional information about nssdiver could not be loaded.
+5points
5out of 5found this answer helpful.
Was this helpful?helpful5unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about boyfriday1 is loaded.
Additional information about boyfriday1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This thermometer can be sent to Fluke by the owner each year for calibration certification and related paperwork.
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-01T19:38:35.450-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16X950, prod, sort_default
1 of 1
  • 2015-04-01T19:38:35.452-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16X950, prod, sort_default
1 of 1