Skip Content

IR Therm Kit,14 to 482F,1in @ 43in Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm Kit, 14 to 482F, 1in @ 43in Focus

FLUKE

Price: $1,291.00 / each

Please sign in or register to access lists

  • Item # 29TJ18
  • Mfr. Model # FLK-VT04-ELEC-KIT
  • UNSPSC # 41112213
  • Catalog Page # N/A
  • Shipping Weight 7.5 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.

Technical Specs

  • ItemInfrared Thermometer Kit
  • Temp. Range (F)14 Degrees to 482 Degrees
  • Temp. Range (C)-10 Degrees to 250 Degrees
  • Focus Spot Size and Distance1" @ 43"
  • Accuracy+/-2 Degrees C or +/-2%
  • EmissivityAdjustable
  • IncludesHard Case, Micro SD Card, Micro SD Conversion Adapter, Rechargeable Li-Ion Battery, Charger Set, Lanyard, Printed Quick Start Guide, Analysis and Reporting Software CD, Manual and Quick Start Guide On CD
  • Laser SightingDigital Camera
  • Battery TypeLi-Ion Rechargeable
  • Data LoggingSD Card
  • AlarmHigh/Low
  • Alarm IndicationVisual
  • Data HoldYes
  • DisplayLCD
  • Spectral Response6.5 to 14 uM
  • Response Time125 msec
  • MemoryRemovable Micro SD Card
  • Operating Temp. Range14 Degrees to 113 Degrees F
  • StandardsCFR47, CE, IEC/EN
  • TriggerYes
  • Special FeaturesBuilt-In Digital Camera, Thermal Heat Map Blending Overlay with One Button, Blend Digital and Thermal Images to Instantly Show The Exact Location of The Issue, Fully Automatic, Reporting Software, Make Professional Reports, Powerful Resolution with PyroBlend(TM) Plus Optics, View for Tight Spaces, Automated Monitoring Alarm
  • Calibration CertificateCertificate of Conformity
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this kit come with the multimeter, Amp Clamp, and thermal imager?
3 months ago
by
Read all my Q&A
 
Please wait while more information about GBlack is loaded.
Additional information about GBlack could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This kit includes, Hard Case, Micro SD Card, Micro SD Conversion Adapter, Rechargeable Li-Ion Battery, Charger Set, Lanyard, Printed Quick Start Guide, Analysis and Reporting Software CD, Manual and Quick Start Guide On CD. Thank you for using Grainger.com Ask & Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1