Skip Content

Earth Ground Tester Kit,48VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Earth Ground Tester Kit, 48VAC

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1FBK7
  • Mfr. Model # FLUKE-1625 KIT
  • UNSPSC # 41113612
  • Catalog Page # N/A
  • Shipping Weight 20.08 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Earth Ground Tester Kit
  • Earth Ground Resistance Range 0.001 to 299.9k Ohms
  • Resolution 0.001 to 100 Ohms
  • Operating Frequency 94/105/111/128 Hz
  • Accuracy +/-2% of Reading +/-2 Digits or +/-7% of Reading +/-2 Digits
  • Measuring Current 250mA
  • Measuring Voltage 20/48V
  • Earth Volts 48VAC
  • Soil Resistivity Yes
  • Display LCD
  • Counts 2999
  • Power Source (6) AA Batteries
  • Standards CE, CSA
  • Earth Measurement Clamps (1) Selective, (2) Stakeless
  • Earth Measurement Poles 2, 3, 4 (AC), 2 and 4 (DC)
  • Includes Mfr. No. FLUKE-1625 Tester, (2) Test Leads, Batteries and Manuals, Carrying Case, (4) Earth Ground Stakes, (2) Clamps, (3) Cable Reels
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Complete kit gives you the tools for frontline troubleshooting and in-depth soil analysis. Automatic frequency control (AFC) with 55-Hz option lets you measure close to operating frequencies; adjustable limits for fast testing. IP56 suitable for outdoor use.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.