Skip Content

 
Digital Multimeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Digital Multimeter

FLUKE


Technical Specs

  • ItemDigital Multimeter 
  • Multimeter StyleFull Size 
  • Max. AC Volts600 
  • Max. DC Volts600 
  • Max. AC Amps600uA 
  • Max. DC Amps600uA 
  • Max. Ohms40 megaohm 
  • Basic DC Accuracy+/-0.5% + 2 Digits 
  • Counts6000 
  • Battery Type9V Alkaline 
  • Safety RatingCAT III 600V 
  • IncludesTest Leads, Battery, Instructions 
Shop Items By:On Sale 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
FLUKE-116

$161.45 / each

Offer Ends 01/31/15
Digital HVAC Multimeter,600V,40 MOhms
Catalog Page #  821 

Sale Price:
$161.45 / each
Offer Ends 01/31/15

Price: $245.00 / each

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps600uA
  • Max. DC Amps600uA
  • Max. Ohms40 megaohm
  • Basic DC Accuracy+/-0.5% + 2 Digits
  • Counts6000
  • Battery Type9V Alkaline
  • Safety RatingCAT III 600V
  • IncludesTest Leads, Battery, Instructions