Skip Content

Digital Multimeter,50 MOhms,1000V,10A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Multimeter, 50 MOhms, 1000V, 10A

Price $434.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MR08
  • Mfr. Model # Fluke-177NIST
  • NSN #
  • UNSPSC # 41113630
  • Catalog Page # 759
  • Shipping Weight 1.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms50 megaohm
  • Basic DC Accuracy0.09% + 2 Digits
  • Counts6000
  • Battery Type9V Alkaline
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range1nF to 10,000uF
  • Frequency Counter Range0.01 Hz to 100 kHz
  • Bar GraphYes
  • DisplayBacklit LCD
  • Auto RangingYes
  • Temp. Range14 to 122 Degrees F (-10 to 50 Degrees C), -22 to 140 Degrees F (-30 to 60 Degrees C)
  • Special FeaturesClosed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster
  • Diode TestYes
  • Auto Power OffYes
  • Calibration CertificateNIST
  • StandardsEN 61010-1, UL, CSA, TUV, VDE Pending
  • IncludesTest Leads, Battery, Users Manual
  • Manufacturers Warranty LengthLifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.9 out of 5 by 35reviewers.
Rated 5 out of 5 by Amazing... When i was young I could not afford a Fluke DMM but 30 years later I bought my first Fluke (179) and could not be happier! I use it for my hobby and every time I work with the Fluke I enjoy it so much... September 28, 2013
Rated 4 out of 5 by Fluke 179 A good meter to be sure but only four star from me as it's so slow to come up with a voltage reading. Put it on a known 240 or 400 volt supply and it's "umm errr....pause.... okay 230 volts it is". Just drives me nuts when I'm in a hurry on a breakdown. Probably about half the speed of my old TES meter. September 6, 2013
Rated 4 out of 5 by Fluke 179 A good meter to be sure but only four star from me as it's so slow to come up with a voltage reading. Put it on a known 240 or 400 volt supply and it's "umm errr....pause.... okay 230 volts it is". Just drives me nuts when I'm in a hurry on a breakdown. Probably about half the speed of my old TES meter. September 6, 2013
Rated 5 out of 5 by Finally upgraded After years of reliable service (almost 20) my Fluke 73 had to be replaced (Forklift casualty) My number one upgrade option was I wanted a background display light, I didn't have a need to upgrade to the 87 series, so I went with the 179 kit, I could not be more satisfied with my choice. When I first got into the maintenance field I learned my electrical troubleshooting with Fluke meters and haven't looked at any others. Along with my 374 clamp on I use these everyday without any issues. August 15, 2013
Rated 5 out of 5 by Finally upgraded After years of reliable service (almost 20) my Fluke 73 had to be replaced (Forklift casualty) My number one upgrade option was I wanted a background display light, I didn't have a need to upgrade to the 87 series, so I went with the 179 kit, I could not be more satisfied with my choice. When I first got into the maintenance field I learned my electrical troubleshooting with Fluke meters and haven't looked at any others. Along with my 374 clamp on I use these everyday without any issues. August 15, 2013
Rated 5 out of 5 by The Best there is.... Fluke "make sense" sha!It is safe and reliable.Used others before but non compares to flukes meters July 10, 2013
Rated 5 out of 5 by The Best there is.... Fluke "make sense" sha!It is safe and reliable.Used others before but non compares to flukes meters July 10, 2013
Rated 5 out of 5 by 179 = 2nd to none I have owned a 179 for years. I am pleased with its ruggedness, ease of care, accuracy and size. As a professional, who uses a 179 for troubleshooting 480 and 600 volt cabinets, I can honestly say I would want no other meter in my toolkit. The temperature probe comes in especially handy!! June 11, 2013
  • 2015-05-31T20:15:21.913-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_35, tr_35
  • loc_en_US, sid_6MR08, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.