Skip Content

Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4JNV9
  • Mfr. Model # FLUKE 87V/IMSK
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter Kit
  • Multimeter Style Full Size
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. Ohms 50 megaohm
  • Basic DC Accuracy +/-(0.05% + 1 Digit)
  • Counts 6000/19,999
  • Battery Type 9V Alkaline
  • Safety Rating CAT III 1000V, CAT IV 600V
  • AC Response True RMS
  • Capacitance Range 10pF to 9999uF
  • Frequency Counter Range 0.01 Hz to 200 kHz
  • Min./Max. Memory Yes
  • Peak Hold Yes
  • Data Logging Yes
  • Bar Graph Yes
  • Display Large Backlit LCD
  • Auto Ranging Yes
  • Temp. Range -328 to 2462 Degrees F (-200 to 1350 Degrees C)
  • Special Features Accurate Frequency and Voltage Measurements, Built In Thermometer, Optional Magnetic Hanger, Rotary Switch, Input Jacks, Display Icons, Latest Electrical Safety Compliance, Tough Design for Industrial Environments
  • Duty Cycle 0.1 to 99.9%
  • Diode Test Yes
  • Auto Power Off Yes
  • Standards EN 61010-1, UL, CSA, TV, VDE
  • Includes Current Clamp, Thermocouple Bead Probe, Test Leads, Alligator Clips
  • Manufacturers Warranty Length Limited Lifetime, 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.