Skip Content

Industrial Digital Multimeter,1000V,10A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Digital Multimeter, 1000V, 10A

Price $906.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JNV8
  • Mfr. Model # FLUKE 289/IMSK
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 4.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter Kit
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms500 megaohm
  • Basic DC Accuracy0.025%
  • Counts50000
  • Battery TypeAA Alkaline
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range1nF to 100mF
  • Frequency Counter Range99.99 Hz to 999.99 kHz
  • Min./Max. MemoryYes
  • Peak HoldYes
  • Data LoggingYes
  • InterfacePC
  • Data HoldYes
  • DisplayVGA Display with White Backlight
  • Temp. Range-328 to 2462 Degrees F (-200 to 1350 Degrees C)
  • Special FeaturesLatest Electrical Safety Compliance, Record, Graph and Review Measurements In The Field, Tough Design for Industrial Environments
  • Duty Cycle0.01 to 99.99%
  • StandardsEN61010, CSA, UL, TV, CE
  • IncludesCurrent Clamp, Silicone Test Leads, Alligator Clips
  • Manufacturers Warranty LengthLimited Lifetime, 1 Year

Compliance and Restrictions

None


Rated 0 out of 5
  • 2015-03-26T20:26:38.545-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-noreviews, tv_0, tr_0
  • loc_en_US, sid_4JNV8, prod, sort_default
0-0 of 0

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.