Skip Content

Wireless Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wireless Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000

Price $402.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GUE7
  • Mfr. Model # Fluke-233 NIST
  • UNSPSC # 41113630
  • Catalog Page # 681
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Multimeters
Rugged, high-quality meters with advanced feature sets are designed for field professionals in a wide range of applications.
Fluke 233 Remote Display True RMS DMMs
Wireless, removable magnetic display can be positioned up to 30 ft. from the point of measurement. The instrument operates as a conventional multimeter when the display is connected. Connection automatically turns off radio transmission. 3-yr. warranty.
Cat IV 600V.

View More

Technical Specs

  • Item Wireless Digital Multimeter
  • Multimeter Style Full Size
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. Ohms 40 megaohm
  • Basic DC Accuracy 0.25% + 2 Digits
  • Counts 6000
  • Battery Type AA Alkaline
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Audible Continuity Yes
  • AC Response True RMS
  • Capacitance Range 1nF to 9999mF
  • Frequency Counter Range 5 Hz to 50 kHz
  • Data Hold Yes
  • Display LCD
  • Auto Ranging Yes
  • Temp. Range -40 to 752 Degrees F (-40 to 400 Degrees C)
  • Special Features Wireless Removable Display
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate NIST
  • NIST Certification By Fluke
  • Includes Test Leads, Batteries, Alligator Clips, Instructions
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.