Skip Content

Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000

Price $738.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EB22
  • Mfr. Model # Fluke-87-V/E2 NIST
  • NSN # 
  • UNSPSC # 41113630
  • Catalog Page # 682
  • Shipping Weight 4.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter Kit
  • Multimeter Style Full Size
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. Ohms 50 megaohm
  • Basic DC Accuracy +/-(0.05% + 1 Digit)
  • Counts 6000/19,999
  • Battery Type 9V Alkaline
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Audible Continuity Yes
  • AC Response True RMS
  • Capacitance Range 100pF to 9999uF
  • Frequency Counter Range 0.5 Hz to 200 kHz
  • Min./Max. Memory Yes
  • Peak Hold Yes
  • Data Logging Yes
  • Bar Graph Yes
  • Display Backlit LCD
  • Auto Ranging Yes
  • Temp. Range -328 to 1994 Degrees F (-200 to 1090 Degrees C)
  • Special Features Adjustable Speed Motor Drive Test Function
  • Duty Cycle 0.1 to 99.9%
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate NIST
  • NIST Certification By Techni-Tool
  • Standards ANSI/ISA S82.01, EN61010-1, CE, UL, SA
  • Includes Silicone Test Leads, Long Reach Alligator Clips, Test Probes, Magnetic Meter Hanging Kit, Temperature Probe, Lightweight Soft Accessory Case, 9V Battery (Installed), Getting Started Manual
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.