Skip Content

Digital Multimeter,40 MOhms,600V,10A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Multimeter, 40 MOhms, 600V, 10A

FLUKE

Price: $353.75 / each

Please sign in or register to access lists

Check Availability
Product ships within 15 business days from supplier
  • Item # 2WTK6
  • Mfr. Model # FLUKE-115/CZWG
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms40 megaohm
  • Basic DC Accuracy+/-0.5 % + 2 Digit
  • Counts6000
  • Battery Type9V Alkaline
  • Safety RatingCAT III 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range1nF to 9999uF
  • Frequency Counter Range0.01 Hz to 50 kHz
  • Min./Max. MemoryYes
  • Data HoldYes
  • Bar GraphYes
  • DisplayBacklit LCD
  • Auto RangingYes
  • Diode TestYes
  • Auto Power OffYes
  • Calibration CertificateNIST
  • IncludesTest Leads, Battery, Instructions
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.9 out of 5 by 9reviewers.
Rated 4 out of 5 by Best for learning and the long haul!!! With 25yrs experience as an aviation/industrial equipment electronic's tech, this has been hands down the BEST meter for training the new guy's without breaking the bank. I have expensive taste, I own a 8060A, 115 ,87V, i1010,and an i30l Plus just about every backprobe,test lead and a whole pile of home made testers. I am very fortunate that I get to go to work and have fun! The best part of my job is taking the new kids, or young men to the side and showing them that this is a line of work where you win some and you lose some. Just as long as we do it with safety first. The reason I bought my 115 was to teach my pups with the same meter they have. Not to say it in a bad way bad way but I can dumb it down to where we can troubleshoot a circuit over the phone, we both have the same meters so nothing is lost in translation.. The Fluke 115 is the best meter hands down when it comes to price and function. I honestly feel that if  you are not using a Fluke, you are taking your own life in your own hands. I trust Fluke that much. March 19, 2014
Rated 5 out of 5 A Great Starter Meter. I Love It. This meter is a good starter meter. It has a very big display a bright back light, and is very accurate. I use it to electrically diagnose motorcycles. And it gets the job done. Downside is the fuse. It is a very hard fuse to find and is pretty expensive. Advice buy a fuse buddy save yourself 10-18 dollars every time you have that blown fuse accident. June 25, 2012
Rated 5 out of 5 A Great Starter Meter. I Love It. This meter is a good starter meter. It has a very big display a bright back light, and is very accurate. I use it to electrically diagnose motorcycles. And it gets the job done. Downside is the fuse. It is a very hard fuse to find and is pretty expensive. Advice buy a fuse buddy save yourself 10-18 dollars every time you have that blown fuse accident. June 25, 2012
Rated 5 out of 5 by Dead Nuts On I bought the Fluke 115 because it's small and my application requires moderate accuracy. My biological father works in an electronic test lab, so he said, "Let's plug that 115 into something accurate and see how she does."Although the resolution is less on the 115, even when tested against equipment at 100x the reported accuracy of the 115, the 115 is dead nuts on. +-2%That's why I use Fluke. Their stuff is intelligently designed so you don't have to mess with it. The dial turns with the same thumb you hold the meter with.And it's got capacitance!! What a bonus! My wife is prettier, but my Fluke is more reliable. June 15, 2012
Rated 5 out of 5 by Dead Nuts On I bought the Fluke 115 because it's small and my application requires moderate accuracy. My biological father works in an electronic test lab, so he said, "Let's plug that 115 into something accurate and see how she does."Although the resolution is less on the 115, even when tested against equipment at 100x the reported accuracy of the 115, the 115 is dead nuts on. +-2%That's why I use Fluke. Their stuff is intelligently designed so you don't have to mess with it. The dial turns with the same thumb you hold the meter with.And it's got capacitance!! What a bonus! My wife is prettier, but my Fluke is more reliable. June 15, 2012
Rated 5 out of 5 by Best meter I have used for car audio Purchase this meter by recommendation by another installer. Has all the settings i need for doing car audio testing as well as general home electrical. LCD screen is clearly visible and has a nice light blue back light, best feature i like it auto cut off. Most meters shut off after 2 to 5 min which is nice but with the fluke it does the same but when testing is done the auto timer resets which is great when doing remote starts/alarms..also love all the attachments thats available June 10, 2012
Rated 5 out of 5 by Best meter I have used for car audio Purchase this meter by recommendation by another installer. Has all the settings i need for doing car audio testing as well as general home electrical. LCD screen is clearly visible and has a nice light blue back light, best feature i like it auto cut off. Most meters shut off after 2 to 5 min which is nice but with the fluke it does the same but when testing is done the auto timer resets which is great when doing remote starts/alarms..also love all the attachments thats available June 10, 2012
Rated 5 out of 5 by Great Meter!!!! This is a great meter! I use this for everything, both at work and at home. I trust the accuracy and reliability. The display is easy to read. Two thumbs up!!!!! Great price for a great instrument! June 7, 2012
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.