Skip Content

Digital Multimeter,600V,60 KOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Multimeter, 600V, 60 KOhms

Price $266.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WTK1
  • Mfr. Model # FLUKE-113-NIST
  • UNSPSC # 41113630
  • Catalog Page # 759
  • Shipping Weight 1.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms60 kiloohm
  • Basic DC Accuracy+/-0.5 % + 2 Digit
  • Counts6000
  • Battery Type9V Alkaline
  • Safety RatingCAT IV 300V, CAT III 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range9999uF
  • Min./Max. MemoryYes
  • Data HoldYes
  • Bar GraphYes
  • DisplayBacklit LCD
  • Auto RangingYes
  • Temp. Range14 to 122 Degrees F (-10 to 50 Degrees C), -40 to 140 Degrees F (-40 to 60 Degrees C)
  • Special FeaturesVCHEK(TM) Low Impedance Measurement Function to Simultaneously Test for Voltage or Continuity, Integral Holster with Probe Holders
  • Diode TestYes
  • Auto Power OffYes
  • Calibration CertificateNIST
  • IncludesIntegrated holster
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by Simplicity at a great price ! For those of us who are not a master electrician but still need a quality digital multimeter, look no further. An accurate but simple to use mulitmeter can do all of your tasks at hand. This is my second instrument as the stainless clip that holds the 9 volt battery snapped off. A rubber band holds the battery in place. Still, I purchased another one as this multimeter can do it all. June 14, 2012
Rated 4 out of 5 by Simplicity at a great price ! For those of us who are not a master electrician but still need a quality digital multimeter, look no further. An accurate but simple to use mulitmeter can do all of your tasks at hand. This is my second instrument as the stainless clip that holds the 9 volt battery snapped off. A rubber band holds the battery in place. Still, I purchased another one as this multimeter can do it all. June 14, 2012
  • 2015-05-25T20:03:41.062-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2WTK1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.