Skip Content

Industrial Digital Multimeter,10A,1000V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Digital Multimeter, 10A, 1000V

Price $387.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LWZ6
  • Mfr. Model # Fluke 179/EDA2 Kit
  • UNSPSC # 41113630
  • Catalog Page # 759
  • Shipping Weight 2.62 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter Kit
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms50 megaohm
  • Basic DC Accuracy0.09% + 2 Digits
  • Counts6000
  • Battery Type9V Alkaline
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range0.1nF to 9999uF
  • Frequency Counter Range2 Hz to 100 kHz
  • Bar GraphYes
  • DisplayBacklit LCD
  • Auto RangingYes
  • Temp. Range-4 to 1382 Degrees F (-20 to 750 Degrees C)
  • Diode TestYes
  • Auto Power OffYes
  • IncludesSoft Case, Electronic Test Probes, Silicone Test Leads, Heavy Duty Hook Clips,Magnetic Hanging Kit, Integrated Temp. Probe
  • Manufacturers Warranty LengthLimited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Small size fits easily into tight places. Features backlit digital LCD and data hold.

• Resolution up to 0.01A, 0.1V
• Continuity for quick checking of shorts


Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by Great meter. Short on some accessories. I thought I was getting the top of the line accessory kit. It turns out that neither the 179/EDA2, nor the 179 alone come with full-sized, standard screw-on alligator clip test leads! The description states "industrial strength test lead probe kit". The test probes are only about 5" long with their own connectors; The silicone lead extensions are in the kit, but not the probes themselves. And no alligator clips.Meter stand is flimsy and does not lock like the old 87s.A current rating over 10A would be nice.Back light is nice.I expected more for over $300. December 4, 2013
Rated 4 out of 5 by The meter itself would easily receive 5 stars; it's tough to argue with a Fluke. The lower rating was due to the "package". A set of standard probes should have been included instead of the needle probes. June 7, 2013
  • 2015-08-04T20:13:44.213-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1LWZ6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.