Skip Content

Electricians Digital Multimeter,600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electricians Digital Multimeter, 600V

Price $218.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1GAJ2
  • Mfr. Model # FLUKE-117
  • NSN # 6625-01-363-5824
  • UNSPSC # 41113630
  • Catalog Page # 759
  • Shipping Weight 1.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms40 megaohm
  • Basic DC Accuracy+/-0.5% + 2 Digits
  • Counts6000
  • Battery Type9V Alkaline
  • Safety RatingCAT III 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range1nF to 9999uF
  • Frequency Counter Range0.01 Hz to 50 kHz
  • Min./Max. MemoryYes
  • Data HoldYes
  • Bar GraphYes
  • DisplayLCD
  • Auto RangingYes
  • Temp. Range14 to 122 Degrees F (-10 to 50 Degrees C), -40 to 140 Degrees F (-40 to 60 Degrees C)
  • Special FeaturesNon Contact Voltage Detection
  • Diode TestYes
  • Auto Power OffYes
  • StandardsUL, CSA, CE, VDE
  • IncludesTest Leads, Battery, Instructions
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 18reviewers.
Rated 5 out of 5 by Best Fluke I've ever had I love this meter, able to use non contact check then move right in to take measurements. Brilliant design, saves me time every day. January 14, 2013
Rated 5 out of 5 by Best Fluke I've ever had I love this meter, able to use non contact check then move right in to take measurements. Brilliant design, saves me time every day. January 14, 2013
Rated 5 out of 5 by The Best !!!! I have used DVM's for 27 years. The 117 has been the best. No other brand can match Flukes durability and dependability. My day starts by grabbing my Fluke 117, and ends when I shut off my meter.My usage of the 117 ranges from HVAC to Trouble shooting a circuit board. Thanks Fluke for knocking this one out of the park! August 29, 2012
Rated 5 out of 5 by The Best !!!! I have used DVM's for 27 years. The 117 has been the best. No other brand can match Flukes durability and dependability. My day starts by grabbing my Fluke 117, and ends when I shut off my meter.My usage of the 117 ranges from HVAC to Trouble shooting a circuit board. Thanks Fluke for knocking this one out of the park! August 29, 2012
Rated 5 out of 5 by great multimeter this one of the greatest meters on the market i would recommend it to anyone very easy to use June 19, 2012
Rated 5 out of 5 by great multimeter this one of the greatest meters on the market i would recommend it to anyone very easy to use June 19, 2012
Rated 5 out of 5 great multimeter this has been one of the best meters i've ever owned June 19, 2012
Rated 5 out of 5 great multimeter this has been one of the best meters i've ever owned June 19, 2012
  • 2015-05-23T19:47:38.245-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_1GAJ2, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.