Skip Content

Electricians Digital Multimeter,1000V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electricians Digital Multimeter, 1000V

Price $787.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EVC5
  • Mfr. Model # Fluke-287-NIST
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 3.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms500 megaohm
  • Basic DC Accuracy+/-0.025%
  • Counts50000
  • Battery TypeAA Alkaline
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range1nF to 100mF
  • Frequency Counter Range99.99 Hz to 999.99 kHz
  • Min./Max. MemoryYes
  • Peak HoldYes
  • Data LoggingYes
  • InterfaceUSB
  • Data HoldYes
  • Bar GraphYes
  • DisplayBacklit Digital - 1/4 VGA Dot Matrix
  • Auto RangingYes
  • Temp. Range-328 to 1994 Degrees F (-200 to 1090 Degrees C)
  • Special FeaturesTrend Capture Plots Measurements as Single Line to Help Detect Anomalies
  • Duty Cycle0.01 to 99.99%
  • Diode TestYes
  • Auto Power OffYes
  • Calibration CertificateNIST
  • StandardsUL, CSA, CE
  • IncludesBatteries, Test Leads, Alligator Clips, Instructions
  • Manufacturers Warranty LengthLimited Lifetime

Compliance and Restrictions

None

Details

Digital Multimeters
Rugged, high-quality meters with advanced feature sets are designed for field professionals in a wide range of applications.

Alternate Products


Rated 5 out of 5 by 7reviewers.
Rated 5 out of 5 by My new favorite multimeter! I was looking for a meter with the resolution and range to get accurate readings from the low-power devices I typically work with day to day such as microcontrollers, sensors and other devices. This is the first meter I have used which was able to get accurate microamp current measurements. All the other features were just icing on the cake! The TrendCapture was something I didn't have before but now couldn't live without. And the battery level indicator is a nice touch. Too much more to talk about in such a small space. If you want a more comprehensive review please see the link below.http://www.savagecircuits.com/content.php?145-Fluke-287-True-RMS-MultimeterFluke has a winner here! January 12, 2014
Rated 5 out of 5 by Great product, outstanding quality I've owned my Fluke 289 for 5 years now, it's been calibrated annually and comes back within 1% of factory every time. I use it for work, around the house, the car, even used it to determine if my freezer was beginning to fail but don't loan it out. I got it with the graphing software but the DMM graphs are good enough for me. The only other meter I use is a loop calibrator and would have loved to have that included in the 289. November 9, 2012
Rated 5 out of 5 by Great product, outstanding quality I've owned my Fluke 289 for 5 years now, it's been calibrated annually and comes back within 1% of factory every time. I use it for work, around the house, the car, even used it to determine if my freezer was beginning to fail but don't loan it out. I got it with the graphing software but the DMM graphs are good enough for me. The only other meter I use is a loop calibrator and would have loved to have that included in the 289. November 9, 2012
Rated 5 out of 5 by No cons! Just pro's! Have the Fluke 289... In short: One fantastic instrument - tool! It's like an electronic Swiss knife. Brilliant design, great feel and ever time I use it I smile. And that is daily. ;-# !By the way...; they have indeed a battery indicator... ;-) #Top left of their screen.)Thank you Fluke - great work! November 7, 2012
Rated 5 out of 5 by No cons! Just pro's! Have the Fluke 289... In short: One fantastic instrument - tool! It's like an electronic Swiss knife. Brilliant design, great feel and ever time I use it I smile. And that is daily. ;-# !By the way...; they have indeed a battery indicator... ;-) #Top left of their screen.)Thank you Fluke - great work! November 7, 2012
Rated 5 out of 5 by An awesome too for the pro! The Fluke 287 has been in my tool case for a long time. I have the calibration checked twice a year and it's always dead on. I have compared other brands side by side with my Fluke 287 and every other one is off by as little as 2% and as much as 13% from what my Fluke shows. If you are serious about accuracy and details, the Fluke is the clear choice! The only way to go is Fluke. June 14, 2012
Rated 5 out of 5 by An awesome too for the pro! The Fluke 287 has been in my tool case for a long time. I have the calibration checked twice a year and it's always dead on. I have compared other brands side by side with my Fluke 287 and every other one is off by as little as 2% and as much as 13% from what my Fluke shows. If you are serious about accuracy and details, the Fluke is the clear choice! The only way to go is Fluke. June 14, 2012
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.