Skip Content

 
Clamp Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clamp Meter


Technical Specs

  • Item Clamp Meter 
  • Digital/Analog Digital 
  • Clamp Meter Jaw Style Clamp On 
  • Max. AC Amps 400 
  • Max. AC Volts 600 
  • Max. DC Volts 600 
  • Max. Ohms 4000 
  • Jaw Capacity 1-1/8, 1-5/16" 
  • Counts 6000 
  • Battery Type AAA 
  • Safety Rating CAT IV 300V, CAT III 600V 
  • AC Response TRMS 
Temp. Range
Please Select
Capacitance
Please Select
Display
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • On Sale 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Temp. Range
Capacitance
Display
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
FLUKE-323
LCD
Display Container, Soft Case, Manual, Test Leads, Registration Card, WEEE Sheet

$134.55 / each Offer Ends 04/30/16

Enter location to check availability
Catalog Page #  683 

Sale Price $134.55 / each Offer Ends 04/30/16

Price $149.50 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 4000
  • Jaw Capacity 1-1/8, 1-5/16"
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT IV 300V, CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Peak Hold Yes
  • Display LCD
  • Includes Display Container, Soft Case, Manual, Test Leads, Registration Card, WEEE Sheet
FLUKE-324
14 Degrees to 752 Degrees F (-10 Degrees to 400 Degrees C)
1000uF
Backlit LCD
Display Container, Soft Case, Manual, Test Leads, Registration Card, Statement of Calibration, WEEE Sheet

$207.00 / each Offer Ends 04/30/16

Enter location to check availability
Catalog Page #  683 

Sale Price $207.00 / each Offer Ends 04/30/16

Price $230.00 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 4000
  • Jaw Capacity 1-1/8, 1-5/16"
  • Temp. Range 14 Degrees to 752 Degrees F (-10 Degrees to 400 Degrees C)
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT IV 300V, CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 1000uF
  • Peak Hold Yes
  • Display Backlit LCD
  • Includes Display Container, Soft Case, Manual, Test Leads, Registration Card, Statement of Calibration, WEEE Sheet
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More