Skip Content

Digital Clamp Meter,Dual Backlit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, Dual Backlit

Price $1,430.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FFG6
  • Mfr. Model # FLUKE-773
  • UNSPSC # 41113601
  • Catalog Page # 711
  • Shipping Weight 2.45 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measures mA signals for PLC and control system analogy IO to meet the needs of instrument technicians in process industries.

• Measures 4 to 20mA signals without breaking the loop
• 0.2% accuracy
• 0.01mA resolution and sensitivity

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 99.9mA
  • Max. DC Amps 99.9mA
  • Max. AC Volts 30
  • Max. DC Volts 30
  • Jaw Capacity 11/64"
  • Temp. Range 14 Degrees to 122 Degrees F
  • Counts 2400 or 99.9
  • Battery Type AA
  • AC Response TRMS
  • Display Dual Backlit
  • Includes Test Leads, Detachable Clip, Mini Hook Test Leads, Instruction Sheet, Hanging Tool with Hook, Loop Strap
  • Auto Ranging Yes
  • Data Hold Yes
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Standards EN61326-1
  • Special Features Source and Simulate 0 to 24 mA DC, Source 0 to 10 VDC, Non Contact DC mA
  • Manufacturers Warranty Length 3 yr. for Electronics, 1 yr. for Clamp and Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 3 out of 5 by 5reviewers.
Rated 2 out of 5 by The one I recived was not labbled I recived one when I bought a 754 the miliamp clamp works fine but the decal on the bottom was missing I had to put numbers on it so I could refer.to the manual October 16, 2012
Rated 2 out of 5 by The one I recived was not labbled I recived one when I bought a 754 the miliamp clamp works fine but the decal on the bottom was missing I had to put numbers on it so I could refer.to the manual October 16, 2012
Rated 3 out of 5 by Price too high The product is good, may be not the best. The biggest problem is, it is priced too high. Not worth the price. Fluke should review the pricing. July 27, 2012
Rated 3 out of 5 by Price too high The product is good, may be not the best. The biggest problem is, it is priced too high. Not worth the price. Fluke should review the pricing. July 27, 2012
Rated 5 out of 5 by Great Invention by Fluke If u don't know then i am telling you its great.I am instrument technician & using it from last 02 year.Its a piece of mind.Easy to troubleshoot & diagnose the fault real time with this tool without disturbing the loop in other words to make the process run .Thanks to Fluke. July 7, 2012
  • 2016-05-02 T01:28:24.952-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_4FFG6, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.