Skip Content

Digital Clamp Meter,Dual Backlit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, Dual Backlit

Price $1,009.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FFG4
  • Mfr. Model # FLUKE-772
  • UNSPSC # 41113601
  • Catalog Page # 802
  • Shipping Weight 2.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps99.9mA
  • Max. DC Amps99.9mA
  • Max. AC Volts30
  • Max. DC Volts30
  • Jaw Capacity11/64"
  • Temp. Range-10 Degrees to 50 Degrees C
  • Counts2400 or 99.9
  • Battery TypeAA
  • AC ResponseAverage
  • DisplayDual Backlit
  • IncludesTest Leads, Detachable Clip, Mini Hook Test Leads, Instruction Sheet, Hanging Tool with Hook, Loop Strap
  • Auto RangingYes
  • Data HoldYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 122 Degrees F
  • StandardsEN61326-1
  • Special FeaturesSource and Simulate 0 to 24 mA DC, Non Contact DC mA
  • Manufacturers Warranty Length3 Years for Electronics, 1 Year for Clamp and Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 2.7 out of 5 by 3reviewers.
Rated 4 out of 5 by Have used this meter many times and it is great! Can measure 4-20ma without breaking circiut and easy to use for 4-20ma simulation. What the previous review states is that it cannot measure voltage, it is not meant for that, it is to measure/simulate a ma output and you can buy a $10 multimeter to read a DC voltage. February 14, 2013
Rated 2 out of 5 by a little overpriced i bought this meter in the $700 range. the only awesome feature is that you can measure a mA signal without breaking the circuit. other than that, i would not recommend this product. what i find particularly disappointing is that you cannot fully troubleshoot a mA circuit with this tool. without being able to read voltage with this tool, you are not able to tell whether you have an open circuit or no power. i am troubled by the fact that you need to buy the top-of-the-line meter to fully troubleshoot a mA circuit. July 7, 2012
Rated 2 out of 5 by a little overpriced i bought this meter in the $700 range. the only awesome feature is that you can measure a mA signal without breaking the circuit. other than that, i would not recommend this product. what i find particularly disappointing is that you cannot fully troubleshoot a mA circuit with this tool. without being able to read voltage with this tool, you are not able to tell whether you have an open circuit or no power. i am troubled by the fact that you need to buy the top-of-the-line meter to fully troubleshoot a mA circuit. July 7, 2012
  • 2015-05-26T20:27:55.363-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4FFG4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.