Skip Content

Digital Clamp Meter,1400A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, 1400A

Price $865.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FTY8
  • Mfr. Model # FLUKE-353
  • UNSPSC # 41113601
  • Catalog Page # 765
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps1400
  • Max. DC Amps2000
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. Ohms400
  • Jaw Capacity2-5/16"
  • Counts4000
  • Battery TypeAA
  • Safety RatingCAT IV 600V
  • AC ResponseTRMS
  • Frequency Counter5 Hz to 1 kHz
  • MemoryMin./Max.
  • Peak HoldYes
  • DisplayBacklit
  • IncludesSoft Carrying Case, User Manual
  • Calibration Frequency50 to 60 Hz
  • Auto RangingYes
  • Data HoldYes
  • InrushYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.32 to 122 Degrees F
  • Special FeaturesAverage Function, Use The Display Hold
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.