Skip Content

Digital Clamp Meter,600V,TRMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, 600V, TRMS

Price $290.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20E892
  • Mfr. Model # FLUKE-325/WWG
  • UNSPSC # 41113601
  • Catalog Page # 765
  • Shipping Weight 2.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps400
  • Max. DC Amps400
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms40000
  • Jaw Capacity1-1/8, 1-5/16"
  • Temp. Range14 Degrees to 752 Degrees F (-10 Degrees to 400 Degrees C)
  • Counts6000
  • Battery TypeAAA
  • Safety RatingCAT IV 300V, CAT III 600V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Capacitance1000uF
  • Frequency Counter500 Hz
  • MemoryMin./Max.
  • Peak HoldYes
  • DisplayBacklit LCD
  • IncludesDisplay Container, Soft Case, Manual, Test Leads, Registration Card, Statement of Calibration, WEEE Sheet
  • Max. Conductor Size600 MCM
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • Thermometer TypeType K Thermocouple
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 122 Degrees F
  • Special FeaturesBacklight
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by Min/Max has no average feature The meter is everything it is advertised to be. One point to be aware of is that min/max is more limited on this meter than many other Fluke products. Many of their meters have a min/max/average feature. This meter only stores min and max, not average. Other than that, it seems like a well built meter with a solid feature set. November 28, 2013
Rated 5 out of 5 by Excellent HVAC clamp meter I bought the Fluke 325 while still in HVAC school, and use it daily in the field at my job now. All the functions of the meter are useful on my job without a lot of extra frilly stuff id never use. I worked as a electronics repair technician before going into HVAC, and I've always used Fluke meters. The Fluke 325 is a first class tool June 1, 2013
Rated 5 out of 5 by Excellent HVAC clamp meter I bought the Fluke 325 while still in HVAC school, and use it daily in the field at my job now. All the functions of the meter are useful on my job without a lot of extra frilly stuff id never use. I worked as a electronics repair technician before going into HVAC, and I've always used Fluke meters. The Fluke 325 is a first class tool June 1, 2013
  • 2015-08-01T20:10:37.028-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_20E892, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about waterman1961 is loaded.
Additional information about waterman1961 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: RMS stands for Root Mean Square. Root mean square or RMS voltage is the voltage used for determining the amount of power that a sinusoidal signal is capable of providing.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-01T19:53:36.151-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20E892, prod, sort_default
1 of 1
  • 2015-08-01T19:53:36.153-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20E892, prod, sort_default
1 of 1