Skip Content

Digital Clamp Meter,400A,TRMS,600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, 400A, TRMS, 600V

Price $230.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20E891
  • Mfr. Model # FLUKE-324
  • UNSPSC # 41113601
  • Catalog Page # 683
  • Shipping Weight 1.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Fluke Clamp Meter measures AC and DC voltage, AC current, resistance, continuity, capacitance, and contact temperature. Continuity for quick checking of shorts. Its small size fits easily into tight spaces.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 4000
  • Jaw Capacity 1-1/8, 1-5/16"
  • Temp. Range 14 Degrees to 752 Degrees F
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT IV 300V, CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 1000uF
  • Peak Hold Yes
  • Display Backlit LCD
  • Includes Display Container, Soft Case, Manual, Test Leads, Registration Card, Statement of Calibration, WEEE Sheet
  • Max. Conductor Size 600MCM
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Special Features Backlight
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is a perfect clamp meter for my application which is Food Service and Commercial Property Maintenence. Add a set of the fine tip probes and it will handle any job required of you. March 16, 2016
  • 2016-05-04 T22:13:20.667-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_20E891, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.