Skip Content

Digital Clamp Meter,Dual Backlit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, Dual Backlit

Price $763.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LWZ7
  • Mfr. Model # FLUKE-771
  • UNSPSC # 41113648
  • Catalog Page # 802
  • Shipping Weight 1.17 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps99mA
  • Max. DC Amps99mA
  • Jaw Capacity1/4"
  • Temp. Range-10 Degrees to 50 Degrees C
  • Counts2099
  • Battery TypeAA
  • Safety RatingCAT II 300V
  • AC ResponseAverage
  • DisplayDual Backlit
  • IncludesSoft Carrying Case, User Manual
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • Operating Temp.14 to 130 Degrees F
  • StandardsEN61326-1
  • Special FeaturesDetachable Clamp, Power Saving
  • Manufacturers Warranty Length3 Years for Electronics, 1 Year for Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Process Tools
Broad line of process calibration tools and accessories, including intrinsically safe calibrators, meet the needs of instrument technicians in process industries.
Fluke 770 Series Milliamp Process Clamp Meters
• 0.2% accuracy 0.01mA resolution and sensitivity
Instruments measure 4 to 20mA signals without breaking the loop and mA signals for PLC and control system analogy I/O.

Alternate Products


Rated 3.6 out of 5 by 5reviewers.
Rated 4 out of 5 by Quick and easy mA readings. I like how quick and easy it is to trouble shoot a loop without having to break the loop. Use it frequently. September 25, 2013
Rated 2 out of 5 by Basic ammeter...Easily broken Basic clamp-on ammeter for low voltage applications. Barely even used and a co-worker accidently dropped it from a very short distance causing the plastic hinge piece on the clamp to break...now it is useless until I buy a new clamp. Design is definitely not rugged so handle it with care! December 4, 2012
Rated 2 out of 5 by Basic ammeter...Easily broken Basic clamp-on ammeter for low voltage applications. Barely even used and a co-worker accidently dropped it from a very short distance causing the plastic hinge piece on the clamp to break...now it is useless until I buy a new clamp. Design is definitely not rugged so handle it with care! December 4, 2012
Rated 5 out of 5 by Ease of use Great product to quick milliamp checks on control loops without disrupting the process. June 1, 2012
Rated 5 out of 5 by Ease of use Great product to quick milliamp checks on control loops without disrupting the process. June 1, 2012
  • 2015-05-26T20:26:57.743-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_1LWZ7, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The hing on the clamp is broken. Seems easier to repair since this looks like the weak link on this meter.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Sromero is loaded.
Additional information about Sromero could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:16.163-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LWZ7, prod, sort_default
1 of 1
  • 2015-05-26T20:25:16.165-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LWZ7, prod, sort_default
1 of 1