Skip Content

Detachable Jaw Clamp Meter,200A,TRMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Detachable Jaw Clamp Meter, 200A, TRMS

Price $328.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FXH8
  • Mfr. Model # FLUKE-365
  • UNSPSC # 41113601
  • Catalog Page # 765
  • Shipping Weight 4.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleDetachable
  • Max. AC Amps200
  • Max. DC Amps200
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms6000
  • Jaw Capacity2/3"
  • Counts6000
  • Battery TypeAA
  • Safety RatingCAT IV 300V, CAT III 600V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • DisplayBacklit LCD
  • IncludesTL 76 Test Leads, Batteries, Soft Carrying Case, Instructions
  • Calibration Frequency55 to 60 Hz
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 122 Degrees F
  • StandardsIEC, EN 61010-1:2001
  • Special FeaturesDetachable Jaw Makes Accessing Wires and Viewing The Display Easier, State of The Art Signal Processing
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 3.3 out of 5 by 9reviewers.
Rated 2 out of 5 Falls short Needs greater resolution than +-0.1A, +-0.1V on DC and AC.Specifications not on web site.Won't zero on DCV.Needs in-circuit current metering.Selector dial doesn't align with function.Selector dial knurling hard to use - should be along entire edge of dial; not recessed.Poor quality leads. No alligator clips.Back light good.Nice case, but it's a bit tight. December 17, 2013
Rated 3 out of 5 by Switch is flimsy Bought this thing to use as industrial electrical trouble shooter to replace a T5. This had ac/dc on the current range and a higher resolution on the Ohms range. For motors you want a higher ohm range so you can get a better picture if troubleshooting many different kinds like 110 volt up to 480 and both AC/DC. We have a lot of 24v ac/dcIt is further clumsy to use because I work in a food prcessing plant and subject to high amounts of water. What that means is most our stuff is stainless so magnet is useless. Trying to keep the clamp head in place and roll out the leads is not fun.I am a Fluke fan for many years but this disappointed me and I'm out $249.00. You don't get a solid strong switch action like other Fluke meters.I was supposed to get a FREE Fluke LVD1 light from BEST IN TEST but I have a PO Box but we are converting to 911 for snail mail.If you work in a plant where your meter is laying in a roll around tool box and stuff you work on is not all stainless then perhaps this might be ok. February 13, 2013
Rated 3 out of 5 by Switch is flimsy Bought this thing to use as industrial electrical trouble shooter to replace a T5. This had ac/dc on the current range and a higher resolution on the Ohms range. For motors you want a higher ohm range so you can get a better picture if troubleshooting many different kinds like 110 volt up to 480 and both AC/DC. We have a lot of 24v ac/dcIt is further clumsy to use because I work in a food prcessing plant and subject to high amounts of water. What that means is most our stuff is stainless so magnet is useless. Trying to keep the clamp head in place and roll out the leads is not fun.I am a Fluke fan for many years but this disappointed me and I'm out $249.00. You don't get a solid strong switch action like other Fluke meters.I was supposed to get a FREE Fluke LVD1 light from BEST IN TEST but I have a PO Box but we are converting to 911 for snail mail.If you work in a plant where your meter is laying in a roll around tool box and stuff you work on is not all stainless then perhaps this might be ok. February 13, 2013
Rated 3 out of 5 by Has Great Features but.... I love the idea of a detachable clamp and its easy to use but it does not have enough resolution for more in depth troubleshooting. Great if your just measuring quick and dirty but not if you need more detail on the devices you are measuring. It would be awesome to have that capability with that deatchable probe. June 29, 2012
Rated 3 out of 5 by Has Great Features but.... I love the idea of a detachable clamp and its easy to use but it does not have enough resolution for more in depth troubleshooting. Great if your just measuring quick and dirty but not if you need more detail on the devices you are measuring. It would be awesome to have that capability with that deatchable probe. June 29, 2012
Rated 5 out of 5 by Great Meter I use this meter while working on my Motor Home which has 12 volt DC and 120 Volt/50 Amp service. The reach with the detachable clamp is great for hard to reach and tight spaces. June 7, 2012
Rated 5 out of 5 by Great Meter I use this meter while working on my Motor Home which has 12 volt DC and 120 Volt/50 Amp service. The reach with the detachable clamp is great for hard to reach and tight spaces. June 7, 2012
Rated 3 out of 5 by No Min Max Feature There is no Min Max feature on this meter and this is important to me. May 14, 2012
  • 2015-09-03T19:59:30.261-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_6FXH8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.