Skip Content

Clamp Meter,600A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clamp Meter, 600A

Price $516.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GKV4
  • Mfr. Model # FLUKE-375/CWG
  • UNSPSC # 41113601
  • Catalog Page # 764
  • Shipping Weight 4.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps600
  • Max. DC Amps600
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms60000
  • Jaw Capacity1-1/3"
  • Counts6000
  • Battery TypeAA
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Calibration CertificateNIST
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Frequency Counter5 to 500 Hz
  • Peak HoldYes
  • DisplayBacklit LCD
  • IncludesSoft Carrying Case, Test Leads, (2) Batteries, Instructions
  • Calibration Frequency10 to 500 Hz
  • Auto RangingYes
  • Data HoldYes
  • InrushYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 104 Degrees F
  • Special FeaturesIntegrated Low Pass Filter and State of The Art Signal Processing Allows for Use In Noisy Electrical Environments While Providing Stable Readings, 500mV DC Measurement Range to Interface with Other Accessories, One Hand Operation
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I had an Ideal meter that has a place for both test leads to be snapped in, and it also had a snap in place for one lead on side for ease in holding meter and other lead when testing
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Eletricalman is loaded.
Additional information about Eletricalman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This meter does not have clips to hold test leads.
Thank you for using Grainger Ask and Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about edison2013 is loaded.
Additional information about edison2013 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Standard NIST certification will identify a specific instrument by model and serial number. It certifies that the instrument was tested using Fluke’s applicable procedures, but only shows general information like instrument details and specific testing dates. These instruments can be ordered with a NIST long form certificate that shows specific test details and other supporting information.
Thank you for using Grainger Ask and Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:15.798-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GKV4, prod, sort_default
1 of 1
  • 2015-05-28T20:02:15.800-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GKV4, prod, sort_default
1 of 1