Skip Content

Clamp Meter,TRMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clamp Meter, TRMS

Price $650.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GKV3
  • Mfr. Model # FLUKE-376/CWG
  • UNSPSC # 41113601
  • Catalog Page # 764
  • Shipping Weight 5.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps2500
  • Max. DC Amps999.9
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms60000
  • Jaw Capacity1-1/3"
  • Counts6000
  • Battery TypeAA
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Calibration CertificateNIST
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Frequency Counter5 to 500 Hz
  • Peak HoldYes
  • DisplayBacklit LCD
  • IncludesSoft Carrying Case, Test Leads, (2) Batteries, Instructions
  • Calibration Frequency10 to 500 Hz
  • Auto RangingYes
  • Data HoldYes
  • InrushYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 104 Degrees F
  • Special FeaturesIntegrated Low Pass Filter and State of The Art Signal Processing Allows for Use In Noisy Electrical Environments While Providing Stable Readings, 500mV DC Measurement Range to Interface with Other Accessories, One Hand Operation
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.9 out of 5 by 16reviewers.
Rated 5 out of 5 by Great all purpose meter Great meter like all the rest of the Fluke line I do wish the Clamp meters had a way of sticking the meter on the side of equipment while trouble shooting like the multi meters February 5, 2014
Rated 4 out of 5 by Awesome meter, cheap leads I bought this meter to replace a failing Greenlee meter. I went with fluke because every fluke owner I talked to was happy and were still using the same fluke they had started with. they had more than one but I haven't heard of any failures. The same cannot be said for Klein, Greenlee, ideal, etc...This meter was quite a bit more but is more capable in every aspect. I only keep one meter with me now because this meter covers just about any day to day problem.The only disappointment I had was that the stock leads seem very cheap and are always twisted up. I bought the silicone twist guard leads that are much better. The 376 has a wider case than other models so the twist guard leads fit ok in the case. If you have a narrower case then you'll need to unplug them every time because the strain relief boots are too long.Overall quality is excellent and I'm very glad I spent the extra money. October 27, 2013
Rated 5 out of 5 by The Fluke Testers Helps so much in my Field of Expertise When it comes to Fluke I am proud that I had a great commitments on all tasks orders that I handle power plants. The most amazing product which I really loved is the FLUKE Clamp Earth Tester. So Amazing that you don't need to pull and stick to the ground, those oldies type of Potential Method Tester with 3 Probe. You just simply insert or clamp direct to the E-Rod or to the BC- Wire. Then it gives your resistance demand or requirements. May 23, 2013
Rated 5 out of 5 by The Fluke Testers Helps so much in my Field of Expertise When it comes to Fluke I am proud that I had a great commitments on all tasks orders that I handle power plants. The most amazing product which I really loved is the FLUKE Clamp Earth Tester. So Amazing that you don't need to pull and stick to the ground, those oldies type of Potential Method Tester with 3 Probe. You just simply insert or clamp direct to the E-Rod or to the BC- Wire. Then it gives your resistance demand or requirements. May 23, 2013
Rated 5 out of 5 by Great upgrade for 337 You don't need to bring your MultiMeter, all you need it this 1 amazing 376, you have up to 60Kohms, Capacitance and Frequency on Clamp .. what else you need? maybe scope meter. May 21, 2013
Rated 5 out of 5 by Great upgrade for 337 You don't need to bring your MultiMeter, all you need it this 1 amazing 376, you have up to 60Kohms, Capacitance and Frequency on Clamp .. what else you need? maybe scope meter. May 21, 2013
Rated 5 out of 5 by Fluke does it again! I bought this meter to replace a klein ac/dc amp meter. I should of bought a fluke to begin with. It is of the highest quality and is user friendly. Don't be fooled or try to buy something that is "as good." BUY A FLUKE AND NOTHING ELSE June 28, 2012
Rated 5 out of 5 by Fluke does it again! I bought this meter to replace a klein ac/dc amp meter. I should of bought a fluke to begin with. It is of the highest quality and is user friendly. Don't be fooled or try to buy something that is "as good." BUY A FLUKE AND NOTHING ELSE June 28, 2012
  • 2015-08-03T19:55:41.001-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_16, tr_16
  • loc_en_US, sid_6GKV3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.