Skip Content

Clamp Meter,600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clamp Meter, 600V

Price $382.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FXH5
  • Mfr. Model # FLUKE-375
  • UNSPSC # 41113601
  • Catalog Page # 764
  • Shipping Weight 4.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps600
  • Max. DC Amps600
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms60000
  • Jaw Capacity1-7/16"
  • Counts6000
  • Battery TypeAA
  • Safety RatingCAT IV 600V, CAT III 1000V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Frequency Counter500 Hz
  • Peak HoldYes
  • DisplayBacklit LCD
  • IncludesTL 76 Test Leads, Batteries, Soft Carrying Case, Instructions
  • Calibration Frequency55 to 60 Hz
  • Auto RangingYes
  • Data HoldYes
  • InrushYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 122 Degrees F
  • StandardsIEC, EN 61010-1:2001
  • Special FeaturesIntegrated Low Pass Filter, Ergonomic Design
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 7reviewers.
Rated 5 out of 5 by Great clamp, way better than my Fluke i1010. Quicker response and much more accurate at low amps. August 14, 2013
Rated 5 out of 5 by Everything that I need. In my work I need to be able to do a wide range of testing, and the 375 handles everything that I need brilliantly. AC and DC current and capacitance measure means Im covered for almost any eventuality! December 19, 2012
Rated 5 out of 5 by Everything that I need. In my work I need to be able to do a wide range of testing, and the 375 handles everything that I need brilliantly. AC and DC current and capacitance measure means Im covered for almost any eventuality! December 19, 2012
Rated 5 out of 5 by fluke 375 great meter love that has A/C and D/C good for solar combiner boxes July 11, 2012
Rated 5 out of 5 by fluke 375 great meter love that has A/C and D/C good for solar combiner boxes July 11, 2012
Rated 5 out of 5 by Great All Around Meter It does everything I need a meter to do. Voltage, AC & DC current, resistance, capacitance, frequency, and it is accurate and tough. Unlike most other meters, I have never had a problem reading motor voltage from an AC drive with a Fluke.I have tried to save by buying other "almost a Fluke" meters and it was money wasted. Spend the little extra for a Fluke. It is worth it. With it's CAT III & IV ratings, this meter will be everthing you need in most indutrial environments. June 7, 2012
Rated 5 out of 5 by Great All Around Meter It does everything I need a meter to do. Voltage, AC & DC current, resistance, capacitance, frequency, and it is accurate and tough. Unlike most other meters, I have never had a problem reading motor voltage from an AC drive with a Fluke.I have tried to save by buying other "almost a Fluke" meters and it was money wasted. Spend the little extra for a Fluke. It is worth it. With it's CAT III & IV ratings, this meter will be everthing you need in most indutrial environments. June 7, 2012
  • 2015-08-26T19:59:39.544-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_6FXH5, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.