Skip Content

Banana to BNC Adapter,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Banana to BNC Adapter, PK2

Price $60.10 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LV77
  • Mfr. Model # BB120
  • NSN # 6625-01-475-5834
  • UNSPSC # 41113638
  • Catalog Page # N/A
  • Shipping Weight 0.13 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBanana to BNC Adapter
  • For Use With120 Series Handheld Digital Storage Oscilloscopes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by A poorly designed but required adapter The BB120 adapts the unique coaxial banana plug used on the 120 series ScopeMeters to the BNC standard used by the rest of the civilized world.These adapters are injection molded. The only metal used is within the adapter. As a result the tiny brittle plastic BNC retaining pins will quickly degrade during use, requiring constant re-insertion or a little duct tape to hold cables onto the scope body. In addition, the little buggers roll off flat surfaces with the slightest provocation, costing hours of searching behind and under workbenches. The round body is also smooth and difficult to remove from the scope's industrial-insertion-pressure inputs.Really Fluke, your reputation is not profiting from this design. Please replace it with a machined part, with a oval section, worthy of the extravagant replacement cost... June 2, 2012
Rated 1 out of 5 by A poorly designed but required adapter The BB120 adapts the unique coaxial banana plug used on the 120 series ScopeMeters to the BNC standard used by the rest of the civilized world.These adapters are injection molded. The only metal used is within the adapter. As a result the tiny brittle plastic BNC retaining pins will quickly degrade during use, requiring constant re-insertion or a little duct tape to hold cables onto the scope body. In addition, the little buggers roll off flat surfaces with the slightest provocation, costing hours of searching behind and under workbenches. The round body is also smooth and difficult to remove from the scope's industrial-insertion-pressure inputs.Really Fluke, your reputation is not profiting from this design. Please replace it with a machined part, with a oval section, worthy of the extravagant replacement cost... June 2, 2012
  • 2015-05-04T20:06:10.713-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3LV77, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.