Skip Content

Automotive Test Lead Kit,60 In. L,60VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automotive Test Lead Kit, 60 In. L, 60VDC

Price $194.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 4XKU7
  • Mfr. Model # TLK281
  • UNSPSC # 41113628
  • Catalog Page # N/A
  • Shipping Weight 0.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomotive Test Lead Kit
  • For Use WithMultimeters and Clamp On Ammeters
  • Lead Length60"
  • Voltage Rating60VDC
  • IncludesMfr. No. TP81 Insulation Piercing Clip Set, Mfr. No. TL224 Suregrip(TM) Silicone Test Lead Set, Mfr. No. TP220 Suregrip(TM) Test Probe Set, Mfr. No. AC220 Suregrip(TM) Alligator Clip Set, Mfr. No. AC285 Suregrip(TM) Large Jaw Alligator Clip Set, Soft Case
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.