Skip Content

Air Temp Probe,-40 to 1500 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Temp Probe, -40 to 1500 Deg F

Price $157.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CB73
  • Mfr. Model # 80PK-24
  • NSN # 6685-01-284-3293
  • UNSPSC # 41112219
  • Catalog Page # 853
  • Shipping Weight 0.38 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Temperature Probe
  • UseAir and Non Caustic Gas Measurements
  • Temperature Measuring ElementK Thermocouple
  • Temp. Range (F)-40 Degrees to 1500 Degrees
  • Probe ConnectorMini
  • Probe Material304 Stainless Steel
  • Wire Length38"
  • Probe Length8-1/2"
  • Probe Dia.1/8"
  • Temp. Range (C)-40 Degrees to 816 Degrees
  • Accuracy+/-2.2 Degrees C
  • Process Connection1/4" NPT, Compression Fitting
  • IncludesInstructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Diameter of probe

What is the diamter of the probe?
3 years ago
by
Read all my Q&A
 
Please wait while more information about chris2134 is loaded.
Additional information about chris2134 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Grainger part number 4CB73, Air temperature probe will have a diameter of .150” (3.81mm) and a length of 1.3 inches
Thank you for using Grainger Ask and Answer
3 years ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:42.427-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CB73, prod, sort_default
1 of 1
  • 2015-06-29T19:41:42.429-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CB73, prod, sort_default
1 of 1