Skip Content

Drum Gauge,Digital,Ultrasonic,55 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Gauge, Digital, Ultrasonic, 55 gal

Price $231.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9WFR9
  • Mfr. Model # DFT-110
  • UNSPSC # 41111938
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Level Gauge
  • TypeUltrasonic
  • Drum Capacity55 gal.
  • Accuracy+/- 2% of Full Scale Volume
  • Resolution+/- 1/2 Gal. or +/- 1 L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 8 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Does it have a sound alarm?

Hello, does Item # 9WFR9 sound off any type of audio alarm once the liquid reaches the certain level? Thanks.
2 weeks ago
by
Read all my Q&A
 
Please wait while more information about IdaK is loaded.
Additional information about IdaK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 week, 5 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
No it only displays the level inside the drum.
Thank you for your question
David
1 week, 5 days ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
general purpose greases, EP2 aluminum-based grease, Ceplattyn grease, etc.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Searcher is loaded.
Additional information about Searcher could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Yes the only restrictions is it is not to be used with gasoline.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about cirexx is loaded.
Additional information about cirexx could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: there is no audio alarm but there is a low level warning light.
Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Can this be used for food grade production environment to measure oil content in a 55 gallon drum?

Does it have a probe that extends up to the bottom of the drum?
Does it have any parts made up of glass?

What is the size of threads - 3/4" or 2".
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Bhavesh is loaded.
Additional information about Bhavesh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: there is no food grade claim on this product. There is no probe it works off of ultrasonic technology to generate a high frequency sound wave, It measures the time for the echo to reflect off the target fluid. Fits either 2 inch or ¾ NPT openings.
Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Say Inhibitaed muriatic acid or Caustic soda?
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about KDog is loaded.
Additional information about KDog could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This gauge is not suggested for contact with acids or caustics
Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Field of Industry:: Water Treatment
Product used for:: Cooling Tower and Boiler products
Years purchasing from Grainger:: 20
3 years ago
by
Read all my Q&A
 
Please wait while more information about waterdoctor is loaded.
Additional information about waterdoctor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer's website the Digital Fluid-Trac™ drum liquid level gauge is currently available for use with standard 13, 30 & 55 gallon drums.
3 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Can I use this with flammbale materials?

Product used for:: Drum of Acetone, MEK, Isopropanol
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Carlson is loaded.
Additional information about Carlson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
PER THE MANUFACTURER THIS SHOULD NOT BE USED ON DRUMS CONTAINING FLAMMABLE LIQUIDS.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-31T20:02:13.302-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WFR9, prod, sort_default
1 of 1
  • 2015-08-31T20:02:13.307-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WFR9, prod, sort_default
1 of 1