Skip Content

Click Seal Toilet Supply Line,20 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Click Seal Toilet Supply Line, 20 In L

Price $6.61 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14G858
  • Mfr. Model # B1T20CS
  • UNSPSC # 40141720
  • Catalog Page # 3811
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Click Seal Toilet Supply Line
  • Material of Construction Braided Stainless Steel
  • Application Toilet Supply Line
  • Outside Dia. (In.) 3/8
  • Inlet Size (In.) 3/8
  • Inlet Type Comp
  • Outlet (In.) 7/8
  • Outlet Type Ballcock
  • Water Connector Inlet Size (In) .375
  • Water Connector Inlet Type Female Compression
  • Water Connector Outlet Size (In) .875
  • Water Connector Outlet Type Ballcock
  • Length (In.) 20
  • Max. Working Pressure (PSI) 125
  • Operating Temp. (F) 40-150
  • Inner Core Braided PVC
  • Nut Material Stainless Steel and Acetal
  • Finish Stainless Steel
  • Features Click Seal Nut That Prevents Overtightening
  • Includes Click Seal Nut That Prevents Overtightening
  • Standards c-UPC, AB 1953 Low Lead Requirement
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Click Seal
Help ensure a good seal with a clicking sound when the connector reaches the proper tightness. Connectors are braided stainless steel construction.
Toilet Supply Lines

• Max. pressure: 125 psi Temp. range: 40° to 150°F
Use to connect water supply line to toilet. Inlet and water connector inlet are female compression type. Water connector outlet is ballcock type.
Certified for use in potable water applications.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.