Skip Content

Click Seal Toilet Supply Line,9 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Click Seal Toilet Supply Line, 9 In L

FLUIDMASTER

Price: $4.71 / each

Please sign in or register to access lists

  • Item # 14G856
  • Mfr. Model # B1T09CS
  • UNSPSC # 40141720
  • Catalog Page # 3808
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemClick Seal Toilet Supply Line
  • Material of ConstructionBraided Stainless Steel
  • ApplicationToilet Supply Line
  • Outside Dia. (In.)3/8
  • Inlet Size (In.)3/8
  • Inlet TypeComp
  • Outlet (In.)7/8
  • Outlet TypeBallcock
  • Water Connector Inlet Size (In).375
  • Water Connector Inlet TypeFemale Compression
  • Water Connector Outlet Size (In).875
  • Water Connector Outlet TypeBallcock
  • Length (In.)9
  • Max. Working Pressure (PSI)125
  • Operating Temp. (F)40-150
  • Inner CoreBraided PVC
  • Nut MaterialStainless Steel and Acetal
  • FinishStainless Steel
  • FeaturesClick Seal Nut That Prevents Overtightening
  • IncludesClick Seal Nut That Prevents Overtightening
  • Standardsc-UPC, AB 1953 Low Lead Requirement
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Click Seal
    Help ensure a good seal with a clicking sound when the connector reaches the proper tightness. Connectors are braided stainless steel construction.
    Toilet Supply Lines

    • Max. pressure: 125 psi Temp. range: 40° to 150°F
    Use to connect water supply line to toilet. Inlet and water connector inlet are female compression type. Water connector outlet is ballcock type.
    Certified for use in potable water applications.

    Product content provided by supplier

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.