Skip Content

Electronic Fly and Mosquito Killer,14W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Fly and Mosquito Killer, 14W

Price $281.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FZT5
  • Mfr. Model # PV-440A
  • UNSPSC # 10191703
  • Catalog Page # 1442
  • Shipping Weight 14.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Fly and Mosquito Killer
  • TypeOutdoor Use Only
  • ApplicationResidential
  • Voltage120
  • Number of Lamps2
  • Total Lamp Watts14
  • Coverage (Square-Ft.)43,560
  • Acres1
  • MountingFloor
  • Height (In.)33
  • Width (In.)14
  • Depth (In.)17
  • CharacteristicsPowerVac Mosquito Control
  • IncludesOctenol
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Freestanding
Vacuum draws insects into trap. Weatherproof rugged plastic body; low voltage power pack.
Electronic Insect Killers
UV lamps safely destroy mosquitoes, moths, millers, gnats, flies, and mites without using chemicals. 120VAC required.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is a propain tank needed?

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about vickybrowning is loaded.
Additional information about vickybrowning could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, a propane tank is not needed. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Use would be outside at entrance/exit from restaurant to patio eating area. Is the decible level low enough so that it would not interfere with customers sitting close to unit?
1 year, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Although it is quiet, this unit is designed to attract insects. Therefore, it is recommended that this unit be placed 20-40 feet from human activity.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:52:39.881-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5FZT5, prod, sort_default
1 of 1
  • 2015-07-30T19:52:39.884-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5FZT5, prod, sort_default
1 of 1