Skip Content

Seal,Pump Shaft,5/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Seal, Pump Shaft, 5/8 In

Price $34.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NC46
  • Mfr. Model # 68-062-87
  • UNSPSC # 31181604
  • Catalog Page # 3724
  • Shipping Weight 0.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Pump Shaft Seal
  • Seal Type68
  • Shaft Size (In.)5/8
  • Seal Bore (In.)7/16
  • Nominal Working Length (In.)0.615
  • Seat Boreshaft mtd
  • Seat Thickness0.213"
  • Material Content CodeBCFJF
  • Max. Temp. (F)225
  • Min. Temp. Rating (Deg. F)-40
  • Replacement ForUS Seal Type B and Type 6A
How can we improve our Technical Specifications?

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the magic trick to install the rotating ceramic portion onto the motor shaft while keeping the rubber gasket in place?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about GBC1 is loaded.
Additional information about GBC1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This seal is a type 16 and it is designed to be installed in the Stationary Plate then the shaft for the motor should slide through. The trick is to use a little film of 3In1 oil on the shaft not a lot, the shaft should slide on the seal.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-18T19:39:28.659-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NC46, prod, sort_default
1 of 1
  • 2015-04-18T19:39:28.661-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NC46, prod, sort_default
1 of 1