Skip Content

Seal,Pump Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Seal, Pump Shaft

Price $55.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NC13
  • Mfr. Model # 21-125-13
  • UNSPSC # 31181604
  • Catalog Page # 3724
  • Shipping Weight 0.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Pump Shaft Seal
  • Seal Type21
  • Shaft Size (In.)1-1/4
  • Nominal Working Length (In.)1.625
  • Seat Bore1.875"
  • Seat Thickness0.437"
  • Material Content CodeBCFJF
  • Standard Industry Seal Number361-21
  • Max. Temp. (F)225
  • Min. Temp. Rating (Deg. F)-40
  • Replacement ForUS Seal Type C, Crane Type 21 and Sealol Type 43
How can we improve our Technical Specifications?

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: farming
Product used for:: irrigation pump
Years purchasing from Grainger:: 0
3 years ago
by
Read all my Q&A
 
Please wait while more information about josephine is loaded.
Additional information about josephine could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello Josephine,
The term used here is Nominal Working Height, that is the range a seal will collapse and expand and still seal. So the W.H of 1.625 is a Dimention that is typical of a type 21 Seal. I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh.
Age: 55 to 64
3 years ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:05:45.461-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NC13, prod, sort_default
1 of 1
  • 2015-07-02T20:05:45.463-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NC13, prod, sort_default
1 of 1