Skip Content

Ultrasonic Level Switch,Universal,Poly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ultrasonic Level Switch, Universal, Poly

Price $350.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 12U432
  • Mfr. Model # LU10-1405
  • UNSPSC # 41111938
  • Catalog Page # 3752
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUltrasonic Level Switch
  • TypePoint Level Sensor
  • OrientationUniversal
  • Accuracy+/- 1mm in Water
  • Repeatability+/- 0.5mm in Water
  • MaterialPolypropylene
  • Input Voltage12-32 VDC
  • Contact TypeSPST Relay
  • Contact Rating60VA, 1A max.
  • Output4 or 20 mA or relay
  • Temp. RangeF: -40 Degrees to 176 Degrees C: -40 Degrees to 80 Degrees
  • Max. Pressure150 psi @ 25 Degrees C
  • Mounting3/4" NPT
  • Sensor RatingIntrinsically Safe
  • Cable Type4-conductor, PP
  • Cable Length10'
  • StandardsCE, CSA
  • Length3.0
  • Width1.05
  • Height1.05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need more information on this before I would consider buying. Could we get a brief explanation on how this is set up? What about its environment, will it work with bleach or chlorine or other similar substances?
9 months ago
by
Read all my Q&A
 
Please wait while more information about robertKLR is loaded.
Additional information about robertKLR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, CSA approved for hazardous environments, the intrinsically safe ultrasonic point level switch provides
reliable liquid level detection of chemical, solvent,
hydrocarbon and petroleum based liquids with a 1A
relay output. Media examples include fuel, acetone
and hydrochloric acid. The submersible polypropylene
or PFA liquid level sensor is universally mounted
through the tank wall or inside the tank as a high level
alarm or low level alarm. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-31T19:39:25.571-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U432, prod, sort_default
1 of 1
  • 2015-03-31T19:39:25.572-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U432, prod, sort_default
1 of 1