Skip Content

Potable Water Supply Pump,12 VDC,174 GPH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Potable Water Supply Pump, 12 VDC, 174 GPH

Price $113.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XE90
  • Mfr. Model # R3526144A
  • UNSPSC # 40151510
  • Catalog Page # 3692
  • Shipping Weight 4.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPotable Water Supply Pump
  • TypeDiaphragm, Automatic
  • Inlet/Outlet1/2
  • Body MaterialPolypropylene
  • Diaphragm MaterialSantoprene
  • Voltage12VDC
  • Max. Operating PSI50
  • Pressure On30
  • Pressure Off50
  • Self-Priming9 ft.
  • IncludesBuilt In Bypass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

On Demand

Is this an on demand pump?

In other words if a valve is opened does it automatically turn on then shut off when the valve is closed?
4 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about steve8001 is loaded.
Additional information about steve8001 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is an automatic demand pump which comes on when the valve is open and pressure goes down to 30 psi and shuts off when pressure goes to up to 50 psi because the valve has been closed.
3 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need water to run through a meter on a continuous basis.
8 months ago
by
Read all my Q&A
 
Please wait while more information about HarryGlass3 is loaded.
Additional information about HarryGlass3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump has a 12 volt direct current motor that is rated intermittent meaning is has a 15 minute run time so it is not continuous duty rated.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
all i need it for this pump to pump clean drinking water from a 55 gal barrel and pump the water up to 15 ft into another larger tank.

Can you confirm the max gal/min at fifteen ft and the amps (power needed)

I would like 5 gal/min --12vdc can you suggest another pump?
thanks
1 year ago
by
Read all my Q&A
 
Please wait while more information about solaraz is loaded.
Additional information about solaraz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This pump will be able to transfer 2.9 gpm during operation. It will also require a power supply capable of feeding 4.4 amps at 12VDC. At this time Grainger does not have a 12 VDC pump certified for Potable water with a higher flow rate.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The description and the name of this product indicate that this is drinking water safe but in the "Compliance and Restrictions" section it says that this product is not meant for use with human consumption.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Sayura is loaded.
Additional information about Sayura could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for bringing this to our attention. This is a potable water pump, and we will work to changing that listing in our computer system.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-28T20:01:55.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XE90, prod, sort_default
1 of 1
  • 2015-05-28T20:01:55.727-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XE90, prod, sort_default
1 of 1