Skip Content

Strainer,In Line close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Strainer, In Line

Price $21.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YD29
  • Mfr. Model # 01740000G
  • UNSPSC # 40142501
  • Catalog Page # 3694
  • Shipping Weight 0.23 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInline, Pump Strainer
  • TypeLow Profile
  • Port (In.)3/4 HB
  • Microns420
  • Screen304 Stainless Steel
  • Material of ConstructionPolypropylene
  • Max. Flow GPM7
  • Max. Pressure (PSI)50
  • Pipe Size (In.)3/4 HB
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Electric-Operated Diaphragm Pumps

• Polypropylene housing Sealed motor with run-dry capability
Inline Strainers
Recommended for freshwater applications.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Temperature?

Hello,

Do you know if this filter could be used to filter fluid in a semi-high temperature (200-220 degree's Fahrenheit) application?

Thanks
6 months ago
by
Read all my Q&A
 
Please wait while more information about JohnSmith is loaded.
Additional information about JohnSmith could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the max temp is 160F. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:45:08.457-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YD29, prod, sort_default
1 of 1
  • 2015-03-29T19:45:08.459-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YD29, prod, sort_default
1 of 1